AKRO-MILS 30234BLACK Hang/stack Bin 14-3/4 x 5-1/2 x 5 Black | AC9NTN 3HRY2

AKRO-MILS 30234BLACK Hang/Stack Bin, 14-3/4 Inch Length, 5-1/2 Inch Width, 5 Inch Height, Black

Item: AC9NTN Model: 30234BLACKCross Ref: 3HRY2
In Stock

Get it by Friday, Jun 13

€6.76 /unit
This product can only be shipped in multiples of 12
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHang and Stack Bin
ColorBlack
Esd ConductiveNo
HangableYes
Height5" to 6"
Inside Bottom Length12.812"
Inside Height4 3/4"
Inside Length14.062"
Inside Width4 3/8"
Length14" to 16"
Load Capacity50 lbs.
MaterialPolymer
MobilityStationary
No. Of Divider Slots Long1
Number Of Divider Slots1
Outside Height5"
Outside Length14 3/4"
Outside Width5 1/2"
Overall Height5"
Pack Size12
StackableYes
Width5" to 6"

Shipping Info:

Ship weight (kg) 0.477
Ship height (cm)12.7
Ship length (cm)37.47
Ship width (cm)13.97
HS code3926909980
Country of OriginUS

Product Details:

Product Variants

ProductModelColorHeightLoad CapacityMaterialInside HeightInside LengthInside WidthOutside LengthPrice
AKRO-MILS 30234STONE Hang/stack Bin 14-3/4 x 5-1/2 x 5 Stn | AB3MWE 1UGN4 30234STONEStone5" to 6"50 lbs.Polymer4 3/4"14.062"4 3/8"14 3/4"€6.76
AKRO-MILS 30234GREEN Hang/stack Bin 14-3/4 x 5-1/2 x 5 Green | AC3DZL 2RV68 30234GREENGreen5" to 6"50 lbs.Polymer4 3/4"14.062"4 3/8"14 3/4"€6.76
AKRO-MILS 30234SCLAR Hang/stack Bin 14-3/4 x 5-1/2 x 5 Clear | AD8GRD 4KER8 30234SCLARClear5" to 6"50 lbs.Polymer4 3/4"14.062"4 3/8"14 3/4"€6.75
AKRO-MILS 30234BLUE Hang/stack Bin 14-3/4 x 5-1/2 x 5 Blue | AD9LNC 4TJ76 30234BLUEBlue5" to 6"50 lbs.Polymer4 3/4"14.062"4 3/8"14 3/4"€6.76
AKRO-MILS 30234RED Hang/stack Bin 14-3/4 x 5-1/2 x 5 Red | AD9LND 4TJ77 30234REDRed5" to 6"50 lbs.Polymer4 3/4"14.062"4 3/8"14 3/4"€6.76
AKRO-MILS 30234YELLO Hang/stack Bin 14-3/4 x 5-1/2 x 5 Yellow | AD9LNE 4TJ78 30234YELLOYellow5" to 6"50 lbs.Polymer4 3/4"14.062"4 3/8"14 3/4"€6.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AKRO-MILS 30234BLACK Hang/Stack Bin, 14-3/4 Inch Length, 5-1/2 Inch Width, 5 Inch Height, Black
€6.76 /unit