AKRO-MILS 30120SCLAR Shelf Bin 11-5/8 Inch Length 4-1/8 Inch Width 4 Inch Height | AD3NQA 40K438

AKRO-MILS 30120SCLAR Shelf Bin, 11-5/8 Inch Length, 4-1/8 Inch Width, 4 Inch Height, Clear

Item: AD3NQA Model: 30120SCLARCross Ref: 40K438
In Stock

Get it by Tuesday, Jun 10

€2.13 /unit
This product can only be shipped in multiples of 24
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShelf Bin
ColorClear
Esd ConductiveNo
For Use WithMfr. No. 40120
HangableYes
Height4" to 5"
IncludesMolded-In Label Area, Label Holder
Inside Height4"
Inside Length10 1/4"
Inside Width3"
Length10" to 12"
Load Capacity10 lbs.
MaterialPolymer
MobilityStationary
NestableYes
No. Of Divider Slots Short7
Number Of Divider Slots0
Outside Height4"
Outside Length11 5/8"
Outside Width4 1/8"
Overall Height4"
Pack Size24
Package Quantity24
Volume0.07 cu. ft.
Width4" to 5"
Label HoldersYes
Overall Length11 5/8"
Overall Width4 1/8"

Shipping Info:

Ship weight (kg) 0.1678
Ship height (cm)10.16
Ship length (cm)29.53
Ship width (cm)10.48
HS code3923100000
Country of OriginUS

Product Details:

Product Variants

ProductModelColorHeightLoad CapacityNumber Of Divider SlotsOutside HeightInside WidthNo. Of Divider Slots ShortInside LengthPrice
AKRO-MILS 30120GREEN Shelf Bin 11-5/8 Inch Length 4-1/8 Inch Width 4 Inch Height | AB3PBX 1UMR8 30120GREENGreen4" to 5"10 lbs.-4"3"710 1/4"€1.80
AKRO-MILS 30120RED Shelf Bin 11-5/8 Inch Length 4-1/8 Inch Width 4 Inch Height | AC3TME 2W251 30120REDRed4" to 5"10 lbs.-4"3"710 1/4"€1.80
AKRO-MILS 30120BLUE Shelf Bin 11-5/8 Inch Length 4-1/8 Inch Width 4 Inch Height | AE6ZDV 5W840 30120BLUEBlue4" to 5"10 lbs.-4"3"710 1/4"€1.80
AKRO-MILS 30120YELLO Shelf Bin 11-5/8 Inch Length 4-1/8 Inch Width 4 Inch Height | AE6ZEJ 5W853 30120YELLOYellow4" to 5"10 lbs.-4"3"710 1/4"€1.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AKRO-MILS 30120SCLAR Shelf Bin, 11-5/8 Inch Length, 4-1/8 Inch Width, 4 Inch Height, Clear
€2.13 /unit