Flat Shipping

Flat Shipping at €24.99 + VAT

AKRO-MILS 13018RED Stacking Bin 17-1/2 Inch Length 16-1/2 Inch Width | AD8CWN 4HY43

AKRO-MILS 13018RED Stacking Bin, 17-1/2 Inch Length, 16-1/2 Inch Width, 12-1/2 Inch Height, Red

Item: AD8CWN Model: 13018REDCross Ref: 4HY43
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€37.98 /unit
This product can only be shipped in multiples of 500
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStacking Bin
Capacity1.6 cu. ft. , 75 lbs.
ColorRed
Height12"
Inside Height12 1/4"
Inside Length15 5/8"
Inside Width13 3/4"
Length16" to 18"
MaterialPolymer
Outside Height12 1/2"
Outside Length17 1/2"
Outside Top Length17 1/2"
Outside Top Width16 1/2"
Outside Width16 1/2"
Pack Size500
TypeHeavy Duty Industrial
Width16" to 18"

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)31.75
Ship length (cm)44.45
Ship width (cm)41.91
HS code3926909980
Country of OriginUS

Product Variants

ProductModelColorCapacityMobilityOutside HeightOutside LengthMaterialOutside WidthHeightPrice
AKRO-MILS 13018SCLAR Stacking Bin 17-1/2 Inch Length 16-1/2 Inch Width | AA2AFR 10A165 13018SCLARClear1.6 cu. ft.Stationary12 1/2"17 1/2"Polymer16 1/2"12"€24.55
AKRO-MILS 13018BLUE Stacking Bin 17-1/2 Inch Length 16-1/2 Inch Width | AD8CWP 4HY45 13018BLUEBlue1.6 cu. ft.-12 1/2"17 1/2"Polymer16 1/2"12"€19.03
AKRO-MILS 13018GREY Stacking Bin 17-1/2 Inch Length 16-1/2 Inch Width | AD8CWQ 4HY47 13018GREYGray1.6 cu. ft.-12 1/2"17 1/2"Polymer16 1/2"12"€19.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AKRO-MILS 13018RED Stacking Bin, 17-1/2 Inch Length, 16-1/2 Inch Width, 12-1/2 Inch Height, Red
€37.98 /unit