AKG HR45-0372 Oil Cooler With Hydraulic Motor 4-50 Gpm | AD9RKQ 4UJC2

AKG HR45-0372 Oil Cooler With Hydraulic Motor 4-50 Gpm

Item: AD9RKQ Model: HR45-0372Cross Ref: 4UJC2
In Stock

Get it by Tuesday, Jun 17

€2,944.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemForced Air Oil Cooler
Depth11.1"
FinishPaint
Heat Exchanger MaterialAluminum
Height19 3/5"
Motor TypeGear
TypeHydraulic Motor
Width21.65"
Bypass Valve IncludedNo
Compatible Hydraulic FluidsUp to ISO 320
Fan Blade MaterialPolypropylene
Fan Guard MaterialSteel
Flow Range4-50 GPM
For Fluid ViscosityUp to ISO VG 320
Hp Heat Removed45 hp
Inlet Port Thread GenderFemale
Inlet Port Thread SizeSAE #20
Max. Flow50 GPM
Max. Operating Temp.250°F
Max. Pressure377 psi
No. Of Fans1
Oil Cooler FinishPowder Coated
Oil Cooler MaterialAluminum
Outlet Port Thread GenderFemale
Outlet Port Thread SizeSAE #20
Overall Depth11.1"
Overall Height19 3/5"
Overall Width21.65"

Shipping Info:

Ship weight (kg) 27.45
Ship height (cm)49.78
Ship length (cm)28.19
Ship width (cm)54.99
HS code8419501000
Country of OriginUS

Product Details:

    • Coolant Flow Range (gpm) (4 to 50)
    • Coolant HP Heat Removed (45)
    • Coolant Max. Pressure (psi) (377)
    • Coolant Port Size (SAE #20)
    • Fan Blade Material (Polypropylene)
    • Fan Guard Material (Steel)
    • Hydraulic Motor GPM (3.1)
    • Max. Oil Pressure (2000 PSI)
    • Min. Oil Pressure (PSI) (500)
    • Oil Port Size (#8 SAE)
    • Sub-Brand: COOL-LINE

Product Variants

ProductModelHp Heat RemovedMax. PressureMotor TypeMax. FlowInlet Port Thread SizeFinishOverall WidthVoltagePrice
AKG AL5-1 Oil Cooler Ac 2-30 Gpm 115/230 V 1/4 Hp | AD9RGD 4UHZ4 AL5-15 hp377 psi---Paint13.78"115/230V€1,310.94
AKG A8-1 Oil Cooler Ac 2-30 Gpm 115/230 V 1/3 Hp | AD9RGE 4UHZ5 A8-18 hp377 psi---Paint13.78"115/230V€1,407.07
AKG A10-1 Oil Cooler Ac 4-50 Gpm 115/230 V 1/2 Hp | AD9RGF 4UHZ6 A10-110 hp377 psi---Paint-115/230V€1,306.79
AKG A15-1 Oil Cooler Ac 8-80 Gpm 115/230 V 1/2 Hp | AD9RGG 4UHZ7 A15-115 hp377 psi---Paint16.54"115/230V€1,430.42
AKG A20-1 Oil Cooler Ac 4-50 Gpm 115/230 V 1/2 Hp | AD9RGH 4UHZ8 A20-120 hp377 psi---Paint21.65"115/230V€1,562.22
AKG A30-1 Oil Cooler Ac 4-50 Gpm 115/230 V 1 Hp | AD9RGJ 4UHZ9 A30-130 hp377 psi---Paint25.59"115/230V€2,131.43
AKG A40-1 Oil Cooler Ac 8-80 Gpm 115/230 V 1 Hp | AD9RKE 4UJA1 A40-140 hp377 psi---Paint26.38"115/230V€2,569.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AKG HR45-0372 Oil Cooler With Hydraulic Motor 4-50 Gpm
€2,944.80 /unit