AKG HR20-0218 Oil Cooler With Hydraulic Motor 4-50 Gpm | AD9RKN 4UJA9

AKG HR20-0218 Oil Cooler With Hydraulic Motor 4-50 Gpm

Item: AD9RKN Model: HR20-0218Cross Ref: 4UJA9
In Stock

Get it by Tuesday, Jun 17

€2,379.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemForced Air Oil Cooler
Depth10"
Fan Blade MaterialPolypropylene
Fan Guard MaterialSteel
FinishPaint
Heat Exchanger MaterialAluminum
Height15.91"
Hp Heat Removed20 hp
IncludesMounting Feet
Max. Flow50 GPM
Max. Pressure377 psi
Motor Flow Rate3.6 GPM
Motor TypeGear
Overall Depth10"
Overall Height15.91"
Overall Width15 3/4"
TypeHydraulic Motor
Width15 3/4"
Bypass Valve IncludedNo
Compatible Hydraulic FluidsUp to ISO 320
Flow Range4-50 GPM
For Fluid ViscosityUp to ISO VG 320
Inlet Port Thread GenderFemale
Inlet Port Thread SizeSAE #16
Max. Operating Temp.250°F
No. Of Fans1
Oil Cooler FinishPowder Coated
Oil Cooler MaterialAluminum
Outlet Port Thread GenderFemale
Outlet Port Thread SizeSAE #16

Shipping Info:

Ship weight (kg) 15.9075
Ship height (cm)40.41
Ship length (cm)25.4
Ship width (cm)40.01
HS code8419501000
Country of OriginUS

Product Details:

    • Coolant Flow Range (gpm) (4 to 50)
    • Coolant HP Heat Removed (20)
    • Coolant Max. Pressure (psi) (377)
    • Coolant Port Size (SAE #16)
    • Fan Blade Material (Polypropylene)
    • Fan Guard Material (Steel)
    • Hydraulic Motor GPM (3.6)
    • Max. Oil Pressure (2000 PSI)
    • Min. Oil Pressure (PSI) (500)
    • Oil Port Size (#8 SAE)
    • Sub-Brand: COOL-LINE

Product Variants

ProductModelHp Heat RemovedMax. PressureMotor TypeMax. FlowInlet Port Thread SizeFinishOverall WidthVoltagePrice
AKG AL5-1 Oil Cooler Ac 2-30 Gpm 115/230 V 1/4 Hp | AD9RGD 4UHZ4 AL5-15 hp377 psi---Paint13.78"115/230V€1,310.94
AKG A8-1 Oil Cooler Ac 2-30 Gpm 115/230 V 1/3 Hp | AD9RGE 4UHZ5 A8-18 hp377 psi---Paint13.78"115/230V€1,407.07
AKG A10-1 Oil Cooler Ac 4-50 Gpm 115/230 V 1/2 Hp | AD9RGF 4UHZ6 A10-110 hp377 psi---Paint-115/230V€1,306.79
AKG A15-1 Oil Cooler Ac 8-80 Gpm 115/230 V 1/2 Hp | AD9RGG 4UHZ7 A15-115 hp377 psi---Paint16.54"115/230V€1,430.42
AKG A20-1 Oil Cooler Ac 4-50 Gpm 115/230 V 1/2 Hp | AD9RGH 4UHZ8 A20-120 hp377 psi---Paint21.65"115/230V€1,562.22
AKG A30-1 Oil Cooler Ac 4-50 Gpm 115/230 V 1 Hp | AD9RGJ 4UHZ9 A30-130 hp377 psi---Paint25.59"115/230V€2,131.43
AKG A40-1 Oil Cooler Ac 8-80 Gpm 115/230 V 1 Hp | AD9RKE 4UJA1 A40-140 hp377 psi---Paint26.38"115/230V€2,569.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AKG HR20-0218 Oil Cooler With Hydraulic Motor 4-50 Gpm
€2,379.60 /unit