AKG D36-12 Oil Cooler 12 Vdc 8-80 Gpm 0.48 Hp | AD9RMB 4UJF8

AKG D36-12 Oil Cooler 12 Vdc 8-80 Gpm 0.48 Hp

Item: AD9RMB Model: D36-12Cross Ref: 4UJF8
In Stock

Get it by Friday, Jun 13

€2,309.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemForced Air Oil Cooler
ConstructionAluminum
Depth9 24/25"
FinishPaint
Flow Ranges (gpm)8-80 GPM
Height18.03"
Hp Heat Removed36 hp
IncludesUniversal Mounting Bracket
Max. Pressure377 psi
Motor Amps29A
Motor Hp0.48 hp
Nema/iec FrameIP68
Overall Height18.03"
Overall Width20.47"
Port Size#20
Port TypeSAE
TypeDC Motor
Voltage12V DC
Width20.47"
Bypass Valve IncludedNo
Compatible Hydraulic FluidsUp to ISO 320
Fan Blade MaterialPlastic
Fan Guard MaterialPlastic
Flow Range8-80 GPM
Full Load Amps29A
Hp0.48 hp
Inlet Port Thread GenderFemale
Inlet Port Thread SizeSAE #20
Max. Flow80 GPM
Max. Oil Temp.250°F
Max. Operating Temp.250°F
Motor Enclosure DesignTotally Enclosed Nonventilated
Motor Frame SizeIP68
Motor Type - Oil CoolersDC
No. Of Fans1
Oil Cooler FinishPowder Coated
Oil Cooler MaterialAluminum
Outlet Port Thread GenderFemale
Outlet Port Thread SizeSAE #20
Overall Depth9.96"
Shroud MaterialPlastic
With Motor/without MotorWith Motor

Shipping Info:

Ship weight (kg) 22.0005
Ship height (cm)45.8
Ship length (cm)25.3
Ship width (cm)51.99
HS code8419505000
Country of OriginUS

Product Details:

    • Sub-Brand: COOL-LINE

Product Variants

ProductModelHp Heat RemovedMax. PressureMotor TypeMax. FlowInlet Port Thread SizeFinishOverall WidthVoltagePrice
AKG AL5-1 Oil Cooler Ac 2-30 Gpm 115/230 V 1/4 Hp | AD9RGD 4UHZ4 AL5-15 hp377 psi---Paint13.78"115/230V€1,310.94
AKG A8-1 Oil Cooler Ac 2-30 Gpm 115/230 V 1/3 Hp | AD9RGE 4UHZ5 A8-18 hp377 psi---Paint13.78"115/230V€1,407.07
AKG A10-1 Oil Cooler Ac 4-50 Gpm 115/230 V 1/2 Hp | AD9RGF 4UHZ6 A10-110 hp377 psi---Paint-115/230V€1,306.79
AKG A15-1 Oil Cooler Ac 8-80 Gpm 115/230 V 1/2 Hp | AD9RGG 4UHZ7 A15-115 hp377 psi---Paint16.54"115/230V€1,430.42
AKG A20-1 Oil Cooler Ac 4-50 Gpm 115/230 V 1/2 Hp | AD9RGH 4UHZ8 A20-120 hp377 psi---Paint21.65"115/230V€1,562.22
AKG A30-1 Oil Cooler Ac 4-50 Gpm 115/230 V 1 Hp | AD9RGJ 4UHZ9 A30-130 hp377 psi---Paint25.59"115/230V€2,131.43
AKG A40-1 Oil Cooler Ac 8-80 Gpm 115/230 V 1 Hp | AD9RKE 4UJA1 A40-140 hp377 psi---Paint26.38"115/230V€2,569.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AKG D36-12 Oil Cooler 12 Vdc 8-80 Gpm 0.48 Hp
€2,309.40 /unit