Flat Shipping

Flat Shipping at €24.99 + VAT

AJAX TOOL WORKS 903-3/4 fork, 0.401 Inch Shank Size, Round, Round, 7 1/4 Inch Overall Length, Steel | CN8ECR

AJAX TOOL WORKS 903-3/4 fork, 0.401 Inch Shank Size, Round, Round, 7 1/4 Inch Overall Length, Steel

Item: CN8ECR Model: 903-3/4Cross Ref: 520N36
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemFork
Collar TypeRound
MaterialSteel
Non-sparkingNo
Overall Length7 1/4"
Shank ShapeRound
Shank Size0.401"
Chisel Collar TypeRound

Shipping Info:

Ship weight (kg) 0.297
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall LengthTip WidthMaterialNon-sparkingCollar TypeShank ShapeShank SizePoint TypePkg. Qty.Price
AJAX TOOL WORKS 910-1-1/2 Chisel, 0.401 Inch Shank Size, Round, Round, 1 1/2 Inch Chisel Tip Width | CN8ECM 910-1-1/26 1/2"1 1/2"SteelNoRoundRound0.401"Flat Chisel1€44.74
AJAX TOOL WORKS 910-11 Chisel, 0.401 Inch Shank Size, Round, Round, 3/4 Inch Chisel Tip Width | CN8ECN 910-1111"3/4"SteelNoRoundRound0.401"Flat Chisel1€44.37
AJAX TOOL WORKS 903-5/8 fork, 0.401 Inch Shank Size, Round, Round, 7 1/4 Inch Overall Length | CN8ECQ 903-5/87 1/4"-SteelNoRoundRound0.401"-1€67.01
AJAX TOOL WORKS 3400-3 Retainer | CN8ECV 3400-3--------1€249.95
AJAX TOOL WORKS 891-P Flange Scrapers, 12 Inch Overall Length, 25 PK | CN8ECX 891-P12"-SteelNo----25€424.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AJAX TOOL WORKS 903-3/4 fork, 0.401 Inch Shank Size, Round, Round, 7 1/4 Inch Overall Length, Steel