Flat Shipping

Flat Shipping at €24.99 + VAT

AIRSEPT 76715 Connector 45 Degrees 3/4 inch Tube to #12 Hose | AH4GVX 34NK97

AIRSEPT 76715 Connector 45 Degrees 3/4 inch Tube to #12 Hose

Item: AH4GVX Model: 76715Cross Ref: 34NK97
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€74.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLine to Hose Connector 45 Degrees
MaterialAluminum
Number Of Pieces7
TypeAir Condition, Coolant, Heater
ApplicationA/C Reduced Barrier Hose To Metal Line Connection
For Use With3/4" A/C Tube to #12 A/C Hose
Includes(2) Hose Crimps, Anti-Vibration Tension Ring, Coupler Body, Crimp Spacer, Nut, Sealing Sleeve
Part Type45° Line to Hose Connector

Shipping Info:

Ship weight (kg) 0.144
Ship height (cm)2.54
Ship length (cm)15.24
Ship width (cm)10.16
Country of OriginUS

Product Variants

ProductModelNumber Of PiecesMaterialPrice
AIRSEPT 76711 Connector 45 Degrees For 1/2 Inch Tube to #8 Hose | AH4GVW 34NK96 767117Aluminum€44.45
AIRSEPT 76712 Connector 45 Degrees 3/8 inch Tube to #6 Hose | AH4GVY 34NK98 767127Aluminum€44.45
AIRSEPT 76713 Connector 45 Degrees 5/16 inch Tube to #6 Hose | AH4GVZ 34NK99 767137Aluminum€42.48
AIRSEPT 76714 Connector 45 Degrees 5/8 inch Tube to #10 Hose | AH4GWA 34NL01 767147Aluminum€55.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AIRSEPT 76715 Connector 45 Degrees 3/4 inch Tube to #12 Hose
€74.88 /unit