Flat Shipping

Flat Shipping at €24.99 + VAT

AIRSEPT 76530 Line Terminator SAE / Metric PK10 | AH2BEH 24EM99

AIRSEPT 76530 Line Terminator SAE / Metric PK10

Item: AH2BEH Model: 76530Cross Ref: 24EM99
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€236.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLine Splice Straight SAE Pack
MaterialAluminum, Rubber
Number Of Pieces41
TypeAir Condition, Coolant, Heater, Oil, Power Steering Return, Trans
ApplicationAutomotive
For Use WithBlock Damaged or Unused A/C Lines
IncludesAnti Vibration Tension Rings, Coupler Body, Nuts, Sealing Sleeves
Part TypeLine Terminator Blockoff

Shipping Info:

Ship weight (kg) 0.63
Ship height (cm)5.08
Ship length (cm)17.78
Ship width (cm)22.86
Country of OriginUS

Product Variants

ProductModelNumber Of PiecesMaterialPrice
AIRSEPT 76050 Line Splice Straight SAE | AH2BDZ 24EM91 7605036Aluminum, Rubber€181.07
AIRSEPT 76051 Line Splice Straight SAE / Metric 10 Pk | AH2BEA 24EM92 7605171Aluminum, Rubber€328.89
AIRSEPT 76526 Line Terminator SAE | AH2BEG 24EM98 7652621Aluminum, Rubber€124.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AIRSEPT 76530 Line Terminator SAE / Metric PK10
€236.23 /unit