Flat Shipping

Flat Shipping at €24.99 + VAT

AIRSEPT 76062 Line Splice 45 Degree Repair 3/8 Outside Diameter | AH2BDQ 24EM83

AIRSEPT 76062 Line Splice 45 Degree Repair 3/8 Outside Diameter

Item: AH2BDQ Model: 76062Cross Ref: 24EM83
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€43.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLine Splice 45 Degree Repair Kit
MaterialAluminum, Rubber
Number Of Pieces7
Outside Dia.3/8"
TypeAir Condition, Coolant, Heater, Oil, Power Steering Return, Trans
ApplicationMetal Line Repair Solution, Durable Leak Repair With No Line Removal

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)12.7
Ship length (cm)15.24
Ship width (cm)15.24
Country of OriginUS

Product Variants

ProductModelOutside Dia.Number Of PiecesMaterialPrice
AIRSEPT 76061 Line Splice 45 Degree Repair 1/2 Outside Diameter | AH2BDP 24EM82 760611/2"7Aluminum, Rubber€41.02
AIRSEPT 76063 Line Splice 45 Degree Repair 5/16 Outside Diameter | AH2BDR 24EM84 76063-7-€41.02
AIRSEPT 76064 Line Splice 45 Degree Repair 5/8 Outside Diameter | AH2BDT 24EM85 760645/8"7Aluminum, Rubber€42.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AIRSEPT 76062 Line Splice 45 Degree Repair 3/8 Outside Diameter
€43.87 /unit