AIRSEPT 72901 Refrigerant Canister Filter 1/4 Inch Fitting | AH4GUY 34NK74

AIRSEPT 72901 Refrigerant Canister Filter 1/4 Inch Fitting

Item: AH4GUY Model: 72901Cross Ref: 34NK74
In Stock

Get it by Wednesday, Jun 11

€64.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRefrigerant Canister Filter, 1/4" Flare
Filter DesignIn Line
Height1"
Length3"
Outside Dia.1"
Width1"
Outside Diameter1"
Overall Height1"
Overall Length3"
Overall Width1"
Thread Size3/8"-28

Shipping Info:

Ship weight (kg) 0.1361
Ship height (cm)2.54
Ship length (cm)15.24
Ship width (cm)10.16
Country of OriginUS

Product Details:

    • Fluid Type : Refrigerant
    • Special Features: Protects A/C Recharging Cylinder from Debris; 1/4" SAE Flare Fitting

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AIRSEPT 72901 Refrigerant Canister Filter 1/4 Inch Fitting
€64.75 /unit