AIRMASTER FAN I-30W2A Air Circulator 30 Inch 7185 Cfm 115v | AA6YMN 15E709

AIRMASTER FAN 71726 I-30W2A Air Circulator 30 Inch 7185 Cfm 115v

Item: AA6YMN Model: 71726Cross Ref: 15E709 / I-30W2A
In Stock

Get it by Monday, Jun 16

€556.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Circulator
Air Velocity (fpm) @ 40 Ft390 FPM
Air Velocity (fpm) @ 60 Ft.310 FPM
Air Velocity (fpm) @ 80 Ft.160 FPM
Air Velocity @ 10 Ft.950 FPM
Air Velocity @ 20 Ft.690 FPM
AssembledNo
Bearing TypeBall
Blade Dia.30"
Blade MaterialSteel
Cfm Low3415 CFM
Cfm Medium5300 CFM
Cfm/watt31.5 CFM/W
Cord Length15 ft.
Drive TypeDirect Drive
Environmental ApplicationsIndustrial
FinishGalvanized
Guard MaterialSteel
Height33 1/2"
High Cfm7185 CFM
Housing MaterialSteel
Max. Ambient Temp.104°F
Max. Depth21 1/4"
Motor Enclosure DesignTotally Enclosed Air Over
Motor Hp333/1000 hp
Motor InsulationClass B
Motor Insulation ClassClass B
Motor TypePermanent Split Capacitor
Mounting LocationCeiling, Wall
Number Of Blades3
Number Of Speeds3
Operating Amps3A
Oscillating/non-oscillatingNon Oscillating
Outside Dia.33 1/2"
Phase1
Shaft Dia.5/8"
Sound Level76 dBA
Thermal ProtectionYes
Wattage270 W
Width33 1/2"
Wire Guard FinishNickel Chrome
Air Flow3415/5300/7185 CFM
Air Velocity @ 40 Ft.390 FPM
Air Velocity @ 60 Ft.310 FPM
Air Velocity @ 80 Ft.160 FPM
Blade Diameter30"
Fan Mounting LocationCeiling, Wall
Hz60 Hz
IncludesBracket
Motor EnclosureTotally Enclosed Air Over
Nema Plug Configuration5-15P
Number Of Conductors3
OscillationNon Oscillating
Product TypeStandard-Duty Industrial Fan
StandardsCULUS
Voltage115V AC
Watts270 W
Wheeled BaseStationary

Shipping Info:

Ship weight (kg) 22.05
Ship height (cm)68.58
Ship length (cm)64.14
Ship width (cm)84.84
HS code8414513000
Country of OriginUS

Product Details:

    • Mobile/Stationary (Stationary)

Product Variants

ProductModelBlade Dia.Mounting LocationSound LevelHigh CfmMax. DepthHeightOutside Dia.Cfm LowPrice
AIRMASTER FAN I-24W2A Air Circulator 24 Inch 5220 Cfm 115v | AA6YML 15E707 7172524"Ceiling, Wall71 dBA5220 CFM21 1/4"27"27"2820 CFM€515.57
AIRMASTER FAN UPI-30PA2A Air Circulator 30 Inch 7185 Cfm 115v | AA6YMM 15E708 7152630"Floor76 dBA7185 CFM16"60" to 92"33 1/2"3415 CFM€642.38
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AIRMASTER FAN 71726 I-30W2A Air Circulator 30 Inch 7185 Cfm 115v
€556.83 /unit