AIRMASTER FAN 94649 Intake Louver, Fixed, Size 96 x 48 Inch | AA2AAH

AIRMASTER FAN 94649 Intake Louver, Fixed, Size 96 x 48 Inch

Item: CE7XMK Model: 94649
Limited Availability
€2,110.32 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemIntake Louver
Height48"
MaterialAluminum
Wall Opening Size96" x 48"
Width96"

Shipping Info:

Ship height (cm)121.92
Ship length (cm)10.16
Country of OriginUS

Product Details:

    • LE47 Fixed Intake Louver, 96"W X 48"H

Product Variants

ProductModelWall Opening SizeEffective AreaMaterialPrice
AIRMASTER FAN 94200 Intake Louver, Fixed, Size 12 x 18 Inch | AA2AAY 9420012" x 18"-Aluminum€255.60
RFQ
AIRMASTER FAN 94201 Intake Louver, Fixed, Size 12 x 24 Inch | AA2AAZ 9420112" x 24"-Aluminum€306.00
RFQ
AIRMASTER FAN 94202 Intake Louver, Fixed, Size 12 x 30 Inch | AA2AAA 9420212" x 30"-Aluminum€357.84
RFQ
AIRMASTER FAN 94203 Intake Louver, Fixed, Size 12 x 36 Inch | AA2AAB 9420312" x 36"-Aluminum€392.40
RFQ
AIRMASTER FAN 94204 Intake Louver, Fixed, Size 12 x 42 Inch | AA2AAC 9420412" x 42"-Aluminum€465.12
RFQ
AIRMASTER FAN 94205 Intake Louver, Fixed, Size 12 x 48 Inch | AA2AAD 9420512" x 48"-Aluminum€504.00
RFQ
AIRMASTER FAN 94206 Intake Louver, Fixed, Size 12 x 54 Inch | AA2AAE 9420612" x 54"-Aluminum€573.84
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AIRMASTER FAN 94649 Intake Louver, Fixed, Size 96 x 48 Inch
€2,110.32 /unit