AIRMASTER FAN 94561 Intake Louver, Fixed, Size 66 x 18 Inch | AA2AAX

AIRMASTER FAN 94561 Intake Louver, Fixed, Size 66 x 18 Inch

Item: CE7XHZ Model: 94561
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€810.00 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemIntake Louver
Height18"
MaterialAluminum
Wall Opening Size66" x 18"
Width66"

Shipping Info:

Ship height (cm)45.72
Ship length (cm)10.16
Ship width (cm)167.64
Country of OriginUS

Product Variants

ProductModelWall Opening SizeEffective AreaMaterialPrice
AIRMASTER FAN 94200 Intake Louver, Fixed, Size 12 x 18 Inch | AA2AAY 9420012" x 18"-Aluminum€255.60
RFQ
AIRMASTER FAN 94201 Intake Louver, Fixed, Size 12 x 24 Inch | AA2AAZ 9420112" x 24"-Aluminum€306.00
RFQ
AIRMASTER FAN 94202 Intake Louver, Fixed, Size 12 x 30 Inch | AA2AAA 9420212" x 30"-Aluminum€357.84
RFQ
AIRMASTER FAN 94203 Intake Louver, Fixed, Size 12 x 36 Inch | AA2AAB 9420312" x 36"-Aluminum€392.40
RFQ
AIRMASTER FAN 94204 Intake Louver, Fixed, Size 12 x 42 Inch | AA2AAC 9420412" x 42"-Aluminum€465.12
RFQ
AIRMASTER FAN 94205 Intake Louver, Fixed, Size 12 x 48 Inch | AA2AAD 9420512" x 48"-Aluminum€504.00
RFQ
AIRMASTER FAN 94206 Intake Louver, Fixed, Size 12 x 54 Inch | AA2AAE 9420612" x 54"-Aluminum€573.84
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AIRMASTER FAN 94561 Intake Louver, Fixed, Size 66 x 18 Inch
€810.00 /unit