AIRMASTER FAN 32727 CDD300B-2 Exhaust Fan, Centrifugal Direct Drive, Propeller Diameter 10-3/4 Inch

Item: CE7WFG Model: 32727Cross Ref: CDD300B-2
Limited Availability
€967.68 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemExhaust Fan
Dimensions26 1/4"
Flow Rate1410 CFM
Motor Hp1/6 hp
Speed1625 RPM
Wheel Dia.10 3/4"

Shipping Info:

Ship weight (kg) 20.25
Ship length (cm)66.68
Country of OriginUS

Product Variants

ProductModelMotor HpSpeedWheel Dia.DimensionsPrice
AIRMASTER FAN 32446 Exhaust Fan, Centrifugal Direct Drive, Wheel Diameter 9 Inch | AA2AAE CDD100-2 324461/10 hp1600 RPM9"14" x 19" x 17 3/4"€658.08
AIRMASTER FAN 32447 Exhaust Fan, Centrifugal Direct Drive, Wheel Diameter 10-1/2 Inch | AA2AAF CDD120-2 324479/50 hp1600 RPM10 1/2"23 3/4"€747.36
AIRMASTER FAN 32449 Exhaust Fan, Centrifugal Direct Drive, Wheel Diameter 11-3/4 Inch | AA2AAG CDD330B-2 324491/3 hp1600 RPM11 3/4"-€999.36
AIRMASTER FAN 32451 Exhaust Fan, Centrifugal Direct Drive, Wheel Diameter 12 Inch | AA2AAH CDD550B-2 324511/2 hp1600 RPM12"29 3/4"€1,203.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AIRMASTER FAN 32727 CDD300B-2 Exhaust Fan, Centrifugal Direct Drive, Propeller Diameter 10-3/4 Inch
€967.68 /unit