AIRMASTER FAN 32534 Upblast Exhaust Fan, Centrifugal Belt Drive, 1 Hp, 1 Phase, 115/230 V | AA2AAK CBU150JA

AIRMASTER FAN 32534 CBU150JA Upblast Exhaust Fan, Centrifugal Belt Drive, 1 Hp, 1 Phase, 115/230 V

Item: CE7WAM Model: 32534Cross Ref: CBU150JA
Limited Availability
€2,124.72 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemExhaust Fan
Dimensions33 3/4"
Flow Rate3600 CFM
Speed1500 RPM
Wheel Dia.15"

Shipping Info:

Ship weight (kg) 63
Ship length (cm)85.73
Country of OriginUS

Product Variants

ProductModelWheel Dia.DimensionsSpeedPrice
AIRMASTER FAN 32524 Upblast Exhaust Fan, Centrifugal Belt Drive, 1/4 Hp, 1 Phase, 115/230 V | AA2AAA CBU130CA 3252413"30 1/4"1125 RPM€1,866.24
AIRMASTER FAN 32525 Upblast Exhaust Fan, Centrifugal Belt Drive, 1/3 Hp, 1 Phase, 115/230 V | AA2AAB CBU130DA 3252513"30 1/4"1225 RPM€1,874.16
AIRMASTER FAN 32526 Upblast Exhaust Fan, Centrifugal Belt Drive, 1/2 Hp, 1 Phase, 115/230 V | AA2AAC CBU130FA 3252613"30 1/4"1425 RPM€1,900.08
AIRMASTER FAN 32527 Upblast Exhaust Fan, Centrifugal Belt Drive, 1/2 Hp, 3 Phase, 208/230/460 V | AA2AAD CBU130FA 3252713"30 1/4"1425 RPM€1,889.28
AIRMASTER FAN 32528 Upblast Exhaust Fan, Centrifugal Belt Drive, 1/3 Hp, 1 Phase, 115/230 V | AA2AAE CBU150DA 3252815"33 3/4"1000 RPM€1,982.88
AIRMASTER FAN 32529 Upblast Exhaust Fan, Centrifugal Belt Drive, 1/2 Hp, 1 Phase, 115/230 V | AA2AAF CBU150FA 3252915"33 3/4"1200 RPM€2,008.08
AIRMASTER FAN 32531 Upblast Exhaust Fan, Centrifugal Belt Drive, 1/2 Hp, 3 Phase, 208/230/460 V | AA2AAG CBU150FA 3253115"33 3/4"1200 RPM€1,997.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AIRMASTER FAN 32534 CBU150JA Upblast Exhaust Fan, Centrifugal Belt Drive, 1 Hp, 1 Phase, 115/230 V
€2,124.72 /unit