AIRMASTER FAN 32269 PLDXA24JA Tube Axial Fan, Belt Drive, Blade Diameter 24 Inch, 1 Hp, 1 Phase, 115/230 V

Item: CE7VQM Model: 32269Cross Ref: PLDXA24JA
In Stock

Get it by Tuesday, Jun 17

€3,582.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTubeaxial Fan
Blade Dia.24"
Blade MaterialCast Aluminum
Flow Rate7425 CFM
Number Of Speeds1
Overall Width27"
Speed1725 RPM

Shipping Info:

Ship weight (kg) 65.25
Ship height (cm)30.48
Ship length (cm)68.58
Ship width (cm)68.58
Country of OriginUS

Product Variants

ProductModelBlade Dia.Motor HpFlow RateOverall WidthSpeedPower RatingBlade MaterialNumber Of SpeedsPrice
AIRMASTER FAN 32185 Tube Axial Fan, Belt Drive, Blade Diameter 12 Inch, 1/4 Hp, 1 Phase, 115/230 V | AA2AAZ PLDXA12CA 3218512"-1444 CFM14"2625 RPM1/4 hpCast Aluminum1€2,505.60
AIRMASTER FAN 32186 Tube Axial Fan, Belt Drive, Blade Diameter 12 Inch, 1/4 Hp, 3 Phase, 230/460 V | AA2AAA PLDXA12CA 3218612"-1444 CFM14"2625 RPM1/4 hpCast Aluminum1€2,487.60
AIRMASTER FAN 32187 Tube Axial Fan, Belt Drive, Blade Diameter 12 Inch, 1/4 Hp, 1 Phase, 115/230 V | AA2AAB PLDXA12CA 3218712"-1444 CFM14"2625 RPM1/4 hpCast Aluminum1€2,674.80
AIRMASTER FAN 32188 Tube Axial Fan, Belt Drive, Blade Diameter 12 Inch, 1/4 Hp, 3 Phase, 230/460 V | AA2AAC PLDXA12CA 3218812"-1444 CFM14"2625 RPM1/4 hpCast Aluminum1€3,150.00
AIRMASTER FAN 32191 Tube Axial Fan, Belt Drive, Blade Diameter 12 Inch, 1/2 Hp, 1 Phase, 115/230 V | AA2AAD PLDXA12FA 3219112"-1875 CFM14"3450 RPM1/2 hpCast Aluminum1€2,228.40
AIRMASTER FAN 32192 Tube Axial Fan, Belt Drive, Blade Diameter 12 Inch, 1/2 Hp, 3 Phase, 230/460 V | AA2AAE PLDXA12FA 3219212"-1875 CFM14"3450 RPM1/2 hpCast Aluminum1€2,637.36
AIRMASTER FAN 32193 Tube Axial Fan, Belt Drive, Blade Diameter 12 Inch, 1/2 Hp, 1 Phase, 115/230 V | AA2AAF PLDXA12FA 3219312"-1875 CFM14"3450 RPM1/2 hpCast Aluminum1€2,874.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AIRMASTER FAN 32269 PLDXA24JA Tube Axial Fan, Belt Drive, Blade Diameter 24 Inch, 1 Hp, 1 Phase, 115/230 V
€3,582.72 /unit