AIRMASTER FAN 31102 Roof Curb, Height 8 Inch | AA2AAK PACA20-8

AIRMASTER FAN 31102 PACA20-8 Roof Curb, Height 8 Inch

Item: CE7VFM Model: 31102Cross Ref: PACA20-8
In Stock

Get it by Tuesday, Jun 17

€184.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoof Curb
Flange Size24"
Height8"

Shipping Info:

Ship weight (kg) 9
Ship height (cm)20.32
Ship length (cm)60.96
Ship width (cm)60.96
Country of OriginUS

Product Variants

ProductModelFlange SizeHeightPrice
AIRMASTER FAN 31100 Roof Curb, Height 8 Inch | AA2AAH PACA17.75-8 3110023 3/4"8"€165.60
AIRMASTER FAN 31107 Roof Curb, Height 8 Inch | AA2AAN PACA23.75-8 3110727 3/4"8"€208.08
AIRMASTER FAN 31110 Roof Curb, Height 8 Inch | AA2AAR PACA25-8 3111029"8"€213.12
AIRMASTER FAN 31112 Roof Curb, Height 8 Inch | AA2AAU PACA27-8 3111231"8"€218.88
AIRMASTER FAN 31115 Roof Curb, Height 8 Inch | AA2AAX PACA32-8 3111536"8"€247.68
AIRMASTER FAN 31118 Roof Curb, Height 8 Inch | AA2AAA PACA39-8 3111843"8"€301.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AIRMASTER FAN 31102 PACA20-8 Roof Curb, Height 8 Inch
€184.32 /unit