AIRMASTER FAN 31065 Upblast Curb, Size 49-1/2 x 8 Inch, Steel | AA2AAD PACN49.5-8

AIRMASTER FAN 31065 PACN49.5-8 Upblast Curb, Size 49-1/2 x 8 Inch, Steel

Item: CE7VFF Model: 31065Cross Ref: PACN49.5-8
In Stock

Get it by Tuesday, Jun 17

€464.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoof Curb
Height8"
MaterialSteel

Shipping Info:

Ship weight (kg) 22.5
Ship height (cm)20.32
Ship length (cm)125.73
Ship width (cm)125.73
Country of OriginUS

Product Variants

ProductModelMaterialHeightPrice
AIRMASTER FAN 31050 Upblast Curb, Size 31-1/2 x 8 Inch, Steel | AA2AAA PACN31.5-8 31050Steel8"€294.48
AIRMASTER FAN 31055 Upblast Curb, Size 37-1/2 x 8 Inch, Steel | AA2AAB PACN37.5-8 31055Steel8"€351.36
AIRMASTER FAN 31060 Upblast Curb, Size 43-1/2 x 8 Inch, Steel | AA2AAC PACN43.5-8 31060Steel8"€406.08
AIRMASTER FAN 31070 Upblast Curb, Size 55-1/2 x 8 Inch, Steel | AA2AAE PACN55.5-8 31070Steel8"€548.64
AIRMASTER FAN 31075 Upblast Curb, Size 61-1/2 x 8 Inch, Steel | AA2AAF PACN61.5-8 31075Steel8"€574.56
AIRMASTER FAN 31080 Upblast Curb, Size 73-1/2 x 8 Inch, Steel | AA2AAG PACN73.5-8 31080Steel8"€688.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AIRMASTER FAN 31065 PACN49.5-8 Upblast Curb, Size 49-1/2 x 8 Inch, Steel
€464.40 /unit