AIRMASTER FAN 30650 UPB30R-J3 Upblast Ventilator, Belt Drive, Propeller Diameter 30 Inch, 1-1/2 Hp, 1 Phase

Item: CE7VEB Model: 30650Cross Ref: UPB30R-J3
Limited Availability
€3,966.48 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemUpblast Ventilator
Dimensions45"
Flow Rate11233 CFM
Hp1 1/2 hp
Propeller Dia.30"
Rpm979 RPM

Shipping Info:

Ship weight (kg) 148.5
Ship length (cm)114.3
Country of OriginUS

Product Variants

ProductModelPropeller Dia.DimensionsFlow RateVoltageWheel Dia.Price
AIRMASTER FAN 30600 Upblast Ventilator, Belt Drive, Propeller Diameter 24 Inch, 1/2 Hp, 1 Phase | AA2AAU UPB24R-G3 3060024"39"5652 CFM--€3,067.92
AIRMASTER FAN 30610 Upblast Ventilator, Belt Drive, Propeller Diameter 24 Inch, 3/4 Hp, 1 Phase | AA2AAV UPB24R-H3 3061024"39"6501 CFM--€3,174.48
AIRMASTER FAN 30620 Upblast Ventilator, Belt Drive, Propeller Diameter 24 Inch, 1 Hp, 1 Phase | AA2AAW UPB24R-I3 3062024"39"7207 CFM--€3,173.76
AIRMASTER FAN 30630 Upblast Ventilator, Belt Drive, Propeller Diameter 30 Inch, 3/4 Hp, 1 Phase | AA2AAX UPB30R-H3 3063030"45"8870 CFM--€3,818.16
AIRMASTER FAN 30640 Upblast Ventilator, Belt Drive, Propeller Diameter 30 Inch, 1 Hp, 1 Phase | AA2AAY UPB30R-I3 3064030"45"9742 CFM--€3,840.48
AIRMASTER FAN 30670 Upblast Ventilator, Belt Drive, Propeller Diameter 36 Inch, 1 Hp, 1 Phase | AA2AAA UPB36R-I3 3067036"51"12367 CFM--€4,605.12
AIRMASTER FAN 30680 Upblast Ventilator, Belt Drive, Propeller Diameter 36 Inch, 1-1/2 Hp, 1 Phase | AA2AAB UPB36R-J3 3068036"51"14350 CFM--€4,722.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AIRMASTER FAN 30650 UPB30R-J3 Upblast Ventilator, Belt Drive, Propeller Diameter 30 Inch, 1-1/2 Hp, 1 Phase
€3,966.48 /unit