AIRMASTER FAN 24120 Wall Fan, Propeller Diameter 16 Inch | AA2AAY 16EPR16

AIRMASTER FAN 24120 16EPR16 Wall Fan, Propeller Diameter 16 Inch

Item: CE7VAA Model: 24120Cross Ref: 16EPR16
In Stock

Get it by Monday, Jun 16

€527.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemExhaust Fan
Flow Rate1881 CFM
Housing Height20"
Housing Length20"
Housing Width9 1/2"
Power1/30 hp

Shipping Info:

Ship weight (kg) 10.8
Ship height (cm)50.8
Ship length (cm)50.8
Ship width (cm)24.13
Country of OriginUS

Product Variants

ProductModelHousing LengthHousing HeightHousing WidthHousing MaterialPowerSpeedDuct Dia.Price
AIRMASTER FAN 24100 Wall Fan, Propeller Diameter 10 Inch | AA2AAW 10EPR16 24100---Steel1/30 hp1550 RPM-€610.84
AIRMASTER FAN 24110 Wall Fan, Propeller Diameter 12 Inch | AA2AAX 12EPR16 2411016"16"8"-1/30 hp--€435.60
AIRMASTER FAN 24130 Wall Fan, Propeller Diameter 18 Inch | AA2AAZ 18EPR16 2413022"10"22"---18"€813.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AIRMASTER FAN 24120 16EPR16 Wall Fan, Propeller Diameter 16 Inch
€527.76 /unit