AIRMASTER FAN 22113 Air Blaster, Direct Drive, Low Stand, 3 Phase, Propeller Diameter 24 Inch | AA2AAF 24MP-1/4LX

AIRMASTER FAN 22113 24MP-1/4LX Air Blaster, Direct Drive, Low Stand, 3 Phase, Propeller Diameter 24 Inch

Item: CE7UTH Model: 22113Cross Ref: 24MP-1/4LX
In Stock

Get it by Wednesday, Jun 11

€3,636.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Circulator
Blade Dia.24"
Blade MaterialCast Aluminum
Dimensions24" x 20" x 26"
Flow Rate5200 CFM
Frequency60 Hz
Housing MaterialSteel
Number Of Blades4
Power Rating1/4 hp
Sound Level80 dBA
Speed1725 RPM

Shipping Info:

Ship weight (kg) 51.75
Ship height (cm)66.04
Ship length (cm)50.8
Ship width (cm)60.96
Country of OriginUS

Product Variants

ProductModelBlade Dia.DimensionsSound LevelPower RatingFinishPrice
AIRMASTER FAN 22100 Air Blaster, Direct Drive, Low Stand, 1 Phase, Propeller Diameter 18 Inch | AA2AAY 18M-1/4L 2210018"18" x 20" x 20"74 dBA1/4 hp-€2,921.76
AIRMASTER FAN 22101 Air Blaster, Direct Drive, Low Stand, 3 Phase, Propeller Diameter 18 Inch | AA2AAZ 18MP-1/4L 2210118"18" x 20" x 20"74 dBA1/4 hp-€2,466.00
AIRMASTER FAN 22102 Air Blaster, Direct Drive, Low Stand, 1 Phase, Propeller Diameter 18 Inch | AA2AAA 18M-1/4LX 2210218"18" x 20" x 20"74 dBA1/4 hp-€3,556.80
AIRMASTER FAN 22103 Air Blaster, Direct Drive, Low Stand, 3 Phase, Propeller Diameter 18 Inch | AA2AAB 18MP-1/4LX 2210318"18" x 20" x 20"74 dBA1/4 hp-€3,565.44
AIRMASTER FAN 22110 Air Blaster, Direct Drive, Low Stand, 1 Phase, Propeller Diameter 24 Inch | AA2AAC 24M-1/4L 2211024"24" x 20" x 26"80 dBA1/4 hp-€2,991.60
AIRMASTER FAN 22111 Air Blaster, Direct Drive, Low Stand, 3 Phase, Propeller Diameter 24 Inch | AA2AAD 24MP-1/4L 2211124"24" x 20" x 26"80 dBA1/4 hp-€2,974.32
AIRMASTER FAN 22112 Air Blaster, Direct Drive, Low Stand, 1 Phase, Propeller Diameter 24 Inch | AA2AAE 24M-1/4LX 2211224"24" x 20" x 26"80 dBA1/4 hp-€3,631.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AIRMASTER FAN 22113 24MP-1/4LX Air Blaster, Direct Drive, Low Stand, 3 Phase, Propeller Diameter 24 Inch
€3,636.00 /unit