AIRMASTER FAN 20860 Air Circulator, Wall Spot Cooler, Propeller Diameter 30 Inch | AA2AAT 30HW36

AIRMASTER FAN 20860 30HW36 Air Circulator, Wall Spot Cooler, Propeller Diameter 30 Inch

Item: CE7UKV Model: 20860Cross Ref: 30HW36
In Stock

Get it by Thursday, Jun 12

€1,242.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Circulator
Blade Dia.30"
Blade MaterialSteel
FinishGalvanized
Flow Rate12400 CFM
Frequency60 Hz
Full Load Amps4A
Housing MaterialGalvanized Steel
Number Of Blades3
Number Of Speeds1
Speed1125 RPM

Shipping Info:

Ship weight (kg) 37.35
Ship height (cm)84.79
Ship length (cm)71.76
Ship width (cm)84.79
Country of OriginUS

Product Variants

ProductModelBlade Dia.Number Of SpeedsFull Load AmpsFinishPrice
AIRMASTER FAN 20840 Air Circulator, Pedestal Spot Cooler, Propeller Diameter 30 Inch | AA2AAR 30HF36 2084030"14AGalvanized€1,370.16
AIRMASTER FAN 20870 Air Circulator, Ceiling Spot Cooler, Propeller Diameter 30 Inch | AA2AAU 30HS36 2087030"14AGalvanized€1,213.20
AIRMASTER FAN 20880 Air Circulator, I Beam Spot Cooler, Propeller Diameter 30 Inch | AA2AAV 30HI36 2088030"14AGalvanized€1,308.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AIRMASTER FAN 20860 30HW36 Air Circulator, Wall Spot Cooler, Propeller Diameter 30 Inch
€1,242.00 /unit