AIR SYSTEMS INTERNATIONAL TA-1 Air Compressor, 115/ 230V AC 60 Hz, 110 psi

Item: CD6JXM Model: TA-1
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemBreathing Air Compressor
Filteration0.5 µm to 0.7 µm
Flow Rate @ Pressure8.8/10 CFM
Frequency60 Hz
Hp2 hp
Motor Enclosure DesignTotally Enclosed Fan Cooled
Operating Pressure110 psi
Phase1
Tank Capacity8 gal.
Voltage115/230V AC

Shipping Info:

Ship weight (kg) 94.5
Ship height (cm)99.06
Ship length (cm)121.92
Ship width (cm)101.6
HS code8414801680
Country of OriginUS

Product Variants

ProductModelVoltageNoise LevelOperating PressureHpHeightAir Flow RateDuty CycleTank CapacityPrice
AIR SYSTEMS INTERNATIONAL TA-3 Compressor, 17.5 AC, 110 psi | 451589 TA-317.5V AC70 dBA @ 3 ft.110 psi2 hp22"6.8 CFMContinuous8 gal.€8,112.18
AIR SYSTEMS INTERNATIONAL TA-3-50 Compressor, 110 psi | 4503333 TA-3-50-70 dBA @ 3 ft.110 psi2 hp22"6.8 CFMContinuous8 gal.€8,112.18
AIR SYSTEMS INTERNATIONAL TA-3EA Compressor | 4503334 TA-3EA-70 dBA @ 3 ft.110 psi2 hp22"6.8 CFMContinuous8 gal.€8,560.59
AIR SYSTEMS INTERNATIONAL TA-3EXP Compressor Assembly, Explosion Proof Motor | 4503336 TA-3EXP-Below 70 dBA @ 3 ft.110 psi2 hp22"6.8 CFMContinuous-€9,779.45
AIR SYSTEMS INTERNATIONAL TA-3G Compressor, 5.5 psi | 4503337 TA-3G115/230V AC70 dBA @ 3 ft.110 psi2 hp22"-Continuous8 gal.-
RFQ
AIR SYSTEMS INTERNATIONAL TA-3T Portable Tank, Compressors | 4503338 TA-3T115/230V AC70 dBA @ 3 ft.110 psi2 hp22"-Continuous8 gal.€811.22
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AIR SYSTEMS INTERNATIONAL TA-1 Air Compressor, 115/ 230V AC 60 Hz, 110 psi