AIR SYSTEMS INTERNATIONAL POA-1WM Wall Mount Point Of Attachment | 4503223

AIR SYSTEMS INTERNATIONAL POA-1WM Wall Mount Point Of Attachment, 1 Coupling

Item: CD6JRU Model: POA-1WM
In Stock

Get it by Tuesday, Jun 17

€260.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPoint of Attachment
Coupling Size1/4"
Manifold MaterialAluminum
Max. Inlet Pressure150 psi
Mounting TypeWall
Number Of Couplings1
Pressure Regulator0 psi to 160 psi
Relief Valve Pressure125 psi

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)15.24
Ship length (cm)33.02
Ship width (cm)25.4
HS code9026806000
Country of OriginUS

Product Variants

ProductModelNumber Of CouplingsMax. Inlet PressureTypePressureMounting TypeRelief Valve PressureManifold MaterialPressure RegulatorPrice
AIR SYSTEMS INTERNATIONAL POA-2WM Wall Mount Point Of Attachment | 4503226 POA-2WM2-Manifold-Wall---€305.74
AIR SYSTEMS INTERNATIONAL POA-4FWM Wall Mount Point Of Attachment With Filter, 4 Outlets | 4503228 POA-4FWM4---Wall---€485.10
AIR SYSTEMS INTERNATIONAL POA-4WM Wall Mount Point Of Attachment | 4503233 POA-4WM4-Manifold-Wall---€297.58
AIR SYSTEMS INTERNATIONAL POA-2HPWM Wall Mounted, High Pressure Point of Attachment, Manifold, 2 Coupling, 5000 Psi | CH6FKK POA-2HPWM25000 psi-5000 psiWall---€648.16
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AIR SYSTEMS INTERNATIONAL POA-1WM Wall Mount Point Of Attachment, 1 Coupling
€260.89 /unit