AIR SYSTEMS INTERNATIONAL H-300-5 Breathing Air Hose, 1/2 Inch Size, Length 300 Feet | 4503122

AIR SYSTEMS INTERNATIONAL H-300-5 Breathing Air Hose, 300 ft. x 1/2 Inch Size, Black

Item: CD6JMJ Model: H-300-5
In Stock

Get it by Tuesday, Jun 10

€798.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Hose
Connection Size1/2"
Hose ColorYellow
Hose Inside Dia.3/8"
Length300 ft.
Max. Pressure250 psi

Shipping Info:

Ship weight (kg) 29.7
Ship height (cm)66.04
Ship length (cm)66.04
Ship width (cm)60.96
HS code4009320050
Country of OriginUS

Product Variants

ProductModelHose Inside Dia.Max. PressureHose ColorCoupler SizePrice
AIR SYSTEMS INTERNATIONAL H-10-5 Breathing Air Hose, 10 Feet x 1/2 Inch Size, 250 psi | 451623 H-10-51/2"250 psiYellow1/4"€101.91
AIR SYSTEMS INTERNATIONAL H-10-5S Breathing Air Hose, 10 Feet x 1/2 Inch Size | 4503109 H-10-5S1/2"250 psi--€101.91
RFQ
AIR SYSTEMS INTERNATIONAL H-100-5 Breathing Air Hose, Hansen Style, Yellow Finish | 4503113 H-100-51/2"250 psiYellow-€322.04
AIR SYSTEMS INTERNATIONAL H-100-5S Breathing Air Hose, Schrader Style, 1/2 Inch Size | 4503114 H-100-5S1/2"250 psi--€322.04
RFQ
AIR SYSTEMS INTERNATIONAL H-200-5 Breathing Air Hose, 200 Feet x 1/2 Inch Size | 4503115 H-200-51/2"250 psi--€554.40
RFQ
AIR SYSTEMS INTERNATIONAL H-25-5 Breathing Air Hose, 25 Feet x 1/2 Inch Size | 4503119 H-25-51/2"250 psiYellow-€130.45
AIR SYSTEMS INTERNATIONAL H-300-5S Breathing Air Hose, 300 Feet x 1/2 Inch Size | 4503123 H-300-5S3/8"250 psi--€798.99
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AIR SYSTEMS INTERNATIONAL H-300-5 Breathing Air Hose, 300 ft. x 1/2 Inch Size, Black
€798.99 /unit