AIR SYSTEMS INTERNATIONAL H-300-3 Breathing Air Hose, Hansen Style, 300 Feet x 3/8 Inch Size | 4503120

AIR SYSTEMS INTERNATIONAL H-300-3 Breathing Air Hose, Hansen Style, 300 ft.Length, 3/8 Inch Size, Black

Item: CD6JMG Model: H-300-3
In Stock

Get it by Tuesday, Jun 10

€521.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Hose
Connection Size1/4"
Hose ColorBlack
Hose Inside Dia.3/8"
Length300 ft.
Max. Pressure250 psi

Shipping Info:

Ship weight (kg) 21.6
Ship height (cm)66.04
Ship length (cm)66.04
Ship width (cm)60.96
HS code4009320050
Country of OriginUS

Product Variants

ProductModelHose Inside Dia.Max. PressureHose ColorPrice
AIR SYSTEMS INTERNATIONAL H-10-3 Breathing Air Hose, 10 Feet x 3/8 Inch Size | 4503107 H-10-33/8"250 psiBlack€52.99
AIR SYSTEMS INTERNATIONAL H-10-3S Breathing Air Hose, Schrader Style, 10 Feet x 3/8 Inch Size | 4503108 H-10-3S3/8"250 psi-€52.99
RFQ
AIR SYSTEMS INTERNATIONAL H-100-3 Breathing Air Hose, 100 Feet x 3/8 Inch Size | 4503111 H-100-33/8"250 psiBlack€211.98
AIR SYSTEMS INTERNATIONAL H-100-3S Breathing Air Hose, Schrader Style, 100 Feet x 3/8 Inch Size | 4503112 H-100-3S3/8"250 psi-€211.98
AIR SYSTEMS INTERNATIONAL H-25-3 Breathing Air Rated Hose, Hansen Style, Black PVC | 4503117 H-25-33/8"250 psiBlack€75.01
AIR SYSTEMS INTERNATIONAL H-25-3S Breathing Air Hose, Hansen Style, 25 Feet x 3/8 Inch Size | 4503118 H-25-3S3/8"250 psi-€75.01
RFQ
AIR SYSTEMS INTERNATIONAL H-300-3S Breathing Air Hose, Schrader Style, 300 Feet x 3/8 Inch Size | 4503121 H-300-3S3/8"250 psi-€521.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AIR SYSTEMS INTERNATIONAL H-300-3 Breathing Air Hose, Hansen Style, 300 ft.Length, 3/8 Inch Size, Black
€521.79 /unit