AIR SYSTEMS INTERNATIONAL EAC-97SBA2 Cart, Automatic Hose Reels, With Upper Storage Box | 4503078

AIR SYSTEMS INTERNATIONAL EAC-97SBA2 Cart, With Upper Storage Box, 2 Auto Hose Reel, 50 ft. Hose, 3/8 Inch Size

Item: CD6JKL Model: EAC-97SBA2
Limited Availability
€5,132.28 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Cylinder Cart
Cylinder StrapsTwin
Depth41"
Front Caster TypeLocking Swivel
Height62"
Holds50 ft. Of 3/8" Hose
Lowering Force35 lbs.
Number Of Hose Reels2
Number Of Outlets4
Outlet TypeManifold
Rack LocationUpper Cabinet
Raise Force15 lbs.
Rear Caster Size16"
Rear Wheel TypeSemi Pneumatic
Regulator Capacity5000 psi
Width32"

Shipping Info:

HS code9026208000
Country of OriginUS

Product Variants

ProductModelHeightDepthRegulator CapacityRear Wheel TypeNumber Of Hose ReelsMax. Inlet PressureBleeder ValvesFront Wheel TypePrice
AIR SYSTEMS INTERNATIONAL EAC-97ENB Breathing Air Cart, 3000 psi Inlet, Steel Frame | 4503067 EAC-97ENB--------€3,077.74
RFQ
AIR SYSTEMS INTERNATIONAL EAC-97HENB Breathing Air Cart, 9V DC Audible and Visual Alarms, Steel | 4503068 EAC-97HENB--------€3,338.63
RFQ
AIR SYSTEMS INTERNATIONAL EAC-97HNB Cart, Front Swivel Casters, With 2 Cylinder Straps | 4503069 EAC-97HNB58"41"-Soft Tread-5000 psiYesSemi Pneumatic€3,094.04
RFQ
AIR SYSTEMS INTERNATIONAL EAC-97NB Cart, Low Pressure Alarm Whistle, 2400 psi | 4503070 EAC-97NB58"41"-Soft Tread-3000 psiNoSemi Pneumatic€2,996.21
RFQ
AIR SYSTEMS INTERNATIONAL EAC-97PENB Air Cart, 4 Adjustable Straps, Steel | 4503071 EAC-97PENB58"44"-Pneumatic-5000 psiNoPneumatic€3,322.32
RFQ
AIR SYSTEMS INTERNATIONAL EAC-97PHNB Cart, 16 Inch Semi-Pneumatic Rear Tires, 4500 psi | 4503072 EAC-97PHNB58"44"-Pneumatic-5000 psiYesPneumatic€3,257.10
AIR SYSTEMS INTERNATIONAL EAC-97PS2A Air Cylinder Cart, 5000 psi Regulator, Low Pressure Whistle | 4503073 EAC-97PS2A62"44"5000 psi-2---€5,376.86
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AIR SYSTEMS INTERNATIONAL EAC-97SBA2 Cart, With Upper Storage Box, 2 Auto Hose Reel, 50 ft. Hose, 3/8 Inch Size
€5,132.28 /unit