AIR SYSTEMS INTERNATIONAL BB50-CO4R Breather Box, With CO Monitor, 50 CFM, 79 CFM, 4 Independent Regulator, 4 Coupling

Item: CD6JDC Model: BB50-CO4R
Limited Availability
€2,197.22 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Filtration System
Air Flow Rate79 CFM
Number Of Couplings4.0
Number Of Regulators2
People Served4
Power Required9-14V DC/115AC, 2A
Pressure125 psi
Relief Pressure125 psi

Shipping Info:

Ship weight (kg) 14.4
Ship height (cm)55.88
Ship length (cm)71.12
Ship width (cm)22.86
HS code8421390190
Country of OriginUS

Product Details:

Air Systems BB50-CO4R filters incoming air from the compressor to supply respirators with Grade D quality air and monitors the carbon monoxide level present in the air.

Features:

  • 3 stage filtration with auto / manual drain ideal for serving up to 4 people with 99.99% efficiency at 0.01 micron.
  • Independent regulators to allow different respirators and lengths of hoses to be used simultaneously.
  • Should be used in the upright and closed position to prevent internal contamination.
  • Standard carbon monoxide (CO) airline monitor operating on disposable 9V batteries
  • External audible alarm and light to signal the workers of high CO content.
  • Remote alarm jack included.
  • Point-of-Attachment (POA) boxes for extending respirator usage beyond 300 ft.

Standards and Approvals:

  • OSHA 1910.134
  • BS-EN 12021:1999

Frequently Asked Questions:

Q. How to calibrate CO monitor?

A.

  • Install the CO calibration gas cylinder regulator.
  • Turn the regulator's knob counterclockwise to allow gas to flow through the hose. Check the flow of gas through the hose using touch or sound.
  • Connect the plug to the monitor's air sample inlet.
  • Allow 15-30 seconds for the digital readout to stabilise.
  • Adjust the "span" adjustment screw (clockwise to increase or counterclockwise to decrease) until the digital readout matches the concentration (ppm) printed on gas cylinder calibration.
  • Turn off the regulator and go through the "zero" adjustment procedure again. The digital readout should return to "00".

Product Variants

ProductModelAir Flow RateNumber Of CouplingsPower RequiredPeople ServedPressureNumber Of RegulatorsCouplersRelief PressurePrice
AIR SYSTEMS INTERNATIONAL BB100-CO4R Air Filtration With CO Monitor, 4 Independent Regulators | 4502900 BB100-CO4R123 CFM49-12V DC/115AC8150 psi-Hansen-€2,604.86
AIR SYSTEMS INTERNATIONAL BB30-CO2R Air Filtration With CO Monitor, 30cfm, 2 Couplings | 4502918 BB30-CO2R48 CFM2.09-14V DC/115AC, 2A2120 psi2--€1,952.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AIR SYSTEMS INTERNATIONAL BB50-CO4R Breather Box, With CO Monitor, 50 CFM, 79 CFM, 4 Independent Regulator, 4 Coupling
€2,197.22 /unit