AIR SYSTEMS INTERNATIONAL BAC-203TCO Pump, Compressor On Tank, CO Monitor, 140 to 189 Deg. F, Up to 4 Workers

Item: CD7KYK Model: BAC-203TCO
In Stock

Get it by Friday, Jun 13

€6,285.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Compressor Pump
Frequency60 Hz
Hp2 hp
Motor Enclosure DesignTotally Enclosed Fan Cooled
Output Air Temp.+140°F to +180°F
People ServedUp To 4 Workers
Voltage115/208-230V AC

Shipping Info:

Ship weight (kg) 103.05
Ship height (cm)71.12
Ship length (cm)121.92
Ship width (cm)101.6
HS code8414801690
Country of OriginUS

Product Variants

ProductModelHpVoltagePeople ServedMotor Enclosure DesignFlow Rate @ 4 PsiTypePhaseTemp. RangePrice
AIR SYSTEMS INTERNATIONAL BAC-103TCO Compressor On Tank, 140 to 189 Deg. F, Large Tires | 4502868 BAC-103TCO3/4 hp100-115/ 208-230V AC2Open Dripproof9.5 CFMTwin Air Tank With CO Monitor1+140°F to +180°F€4,013.87
RFQ
AIR SYSTEMS INTERNATIONAL BAC-173TCO Compressor On Tank, With Moisture Drain Valve | 4502873 BAC-173TCO1 1/2 hp115/208-230V AC3Totally Enclosed Fan Cooled15 CFMTwin Air Tank With CO Monitor1+140°F to +180°F€6,110.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AIR SYSTEMS INTERNATIONAL BAC-203TCO Pump, Compressor On Tank, CO Monitor, 140 to 189 Deg. F, Up to 4 Workers
€6,285.04 /unit