AIR SYSTEMS INTERNATIONAL BA-50 Cart, 50 cfm, 125 psi | 210030

AIR SYSTEMS INTERNATIONAL BA-50 Cart, 50 cfm, 125 psi, 4 Coupling

Item: AB8UZA Model: BA-50Cross Ref: 29EZ58
Limited Availability
€3,909.34 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCart
Air Flow Rate79 CFM
Amps1A
Couplers4
For Use WithAirline Respirators
IncludesBatteries
Maximum Number Of Hoods4
Maximum Number Of Respirators4
Number Of Couplings4
Pressure125 psi
Remove Particulate5 µm
Voltage9V

Shipping Info:

Ship weight (kg) 55.35
Ship height (cm)121.92
Ship length (cm)121.92
Ship width (cm)101.6
HS code9026208000
Country of OriginUS

Product Details:

    • Max. Number of Hoods (4)
    • Max. Number of Respirators (4)

Product Variants

ProductModelNumber Of CouplingsVoltageCouplersMaterialWheel TypePressureAmpsMax. Air Flow RatePrice
AIR SYSTEMS INTERNATIONAL BA-100 Cart, 100 cfm, 125 psi | 913700 BA-10041V AC---125 psi1A123 CFM€4,316.98
AIR SYSTEMS INTERNATIONAL BA-100-6 Cart, 6 Couplings, 125 psi | 4502851 BA-100-669V6--125 psi1A-€4,398.51
AIR SYSTEMS INTERNATIONAL BA-100-8 Cart, 8 Outlet, Schrader Fitting, 100 cfm | 4502852 BA-100-889V6--125 psi1A-€4,480.04
AIR SYSTEMS INTERNATIONAL BA-1CAA Cart, 2 Rear Filter | 4502853 BA-1CAA---SteelPneumatic---€1,871.10
AIR SYSTEMS INTERNATIONAL BA-30 Cart, 30 cfm | 4502854 BA-302-2--125 psi1A-€3,746.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AIR SYSTEMS INTERNATIONAL BA-50 Cart, 50 cfm, 125 psi, 4 Coupling
€3,909.34 /unit