AIR SYSTEMS INTERNATIONAL AV-5H Hepa Vacuum Filter, 5 gal. Capacity

Item: CD7KWL Model: AV-5H
In Stock

Get it by Monday, Jun 16

€521.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHEPA Filter
Efficiency99.97%
Filter Size2 gal.
Pack Size1

Shipping Info:

Ship weight (kg) 2.7
Ship height (cm)15.24
Ship length (cm)43.18
Ship width (cm)43.18
HS code8508700000
Country of OriginUS

Product Variants

ProductModelEfficiencyTypeFilter SizeDimensionsConstructionInlet SizeFilter RatingPrice
AIR SYSTEMS INTERNATIONAL AV-15H Hepa Vacuum Filter, 15 gal. Capacity | 4502801 AV-15H99.97%-15 gal.----€535.76
AIR SYSTEMS INTERNATIONAL AV-2H Hepa Filter, 2 gal. Capacity Vacuum | 4502812 AV-2H-Intermediate Filter2 gal.-----
RFQ
AIR SYSTEMS INTERNATIONAL BAC-20HF-1 Hepa Replacement Filter | 4502883 BAC-20HF-199%Air Intake Filter-----€81.53
RFQ
AIR SYSTEMS INTERNATIONAL PFE-230-HF Hepa Filter | 4503210 PFE-230-HF99.97%Pleated Filter-12" x 12" x 5.875"--Merv 8€519.75
AIR SYSTEMS INTERNATIONAL PFE-2412HF Hepa Filter, 24 Inch x 24 Inch x 11.5 Inch Size | 4503214 PFE-2412HF99.97%--24" x 24" x 11.5"---€764.34
AIR SYSTEMS INTERNATIONAL SVB-IF9HE Inlet Filter, Hepa | 4503312 SVB-IF9HE99.7% @ 0.3 µHepa Filter--HEPA8"-€249.83
AIR SYSTEMS INTERNATIONAL AV-15H586 HEPA filter, 1 Pk | CH6FKC AV-15H586--------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AIR SYSTEMS INTERNATIONAL AV-5H Hepa Vacuum Filter, 5 gal. Capacity
€521.79 /unit