AIR SYSTEMS INTERNATIONAL AV-15I Intermediate Filter | 4502802

AIR SYSTEMS INTERNATIONAL AV-15I Intermediate Filter, 15 gal.

Item: CD7KVE Model: AV-15ICross Ref: 33L359
In Stock

Get it by Tuesday, Jun 10

€69.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFilter
Filter Size15 gal.
Fits SeriesAV-15, 55 Series
Pack Size2

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)15.24
Ship length (cm)30.48
Ship width (cm)25.4
HS code8508700000
Country of OriginUS

Product Variants

ProductModelEfficiencyTypeDimensionsFilter RatingHeightConstructionColorOutlet SizePkg. Qty.Price
AIR SYSTEMS INTERNATIONAL ASI-242C Charcoal Filter, 24 Inch x 24 Inch x 2 Inch Size, Pack Of 12 | 4502787 ASI-242C0.95%-------1€432.40
AIR SYSTEMS INTERNATIONAL AV-5I Replacement Intermediate Filter | 4502832 AV-5I-Intermediate Filter------2€65.22
AIR SYSTEMS INTERNATIONAL FLTR004C Pleated Filter, 24 Inch x 24 Inch x 2 Inch Size | 4503103 FLTR004C----24"SteelBlack2"1€183.44
AIR SYSTEMS INTERNATIONAL PFE-230-F1 Filter, Stainless Steel | 4503209 PFE-230-F1--------1-
RFQ
AIR SYSTEMS INTERNATIONAL PFE-230PF1 Pre Filter | 4503212 PFE-230PF150% to 70%Pleated Filter12" x 12" x 1"Merv 8----1-
RFQ
AIR SYSTEMS INTERNATIONAL PFE-230PF4 Pre Filter | 4503213 PFE-230PF450% to 70%Pleated Filter12" x 12" x 4"Merv 8----1-
RFQ
AIR SYSTEMS INTERNATIONAL WL098C Coalescing Filter, C Style | CH9WNE WL098C--------1€357.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AIR SYSTEMS INTERNATIONAL AV-15I Intermediate Filter, 15 gal.
€69.88 /unit