AIR HANDLER 4YUX2 High Capacity Pleated Filter 14 x 25 x 2 Merv10 | AE2PPE

AIR HANDLER 4YUX2 High Capacity Pleated Filter 14 x 25 x 2 Merv10

Item: AE2PPE Model: 4YUX2
In Stock

Get it by Friday, Jun 13

€14.62 /unit
This product can only be shipped in multiples of 12
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHigh Capacity Pleated Filter
Actual Depth1 3/4"
Actual Height13 1/2"
Actual Width24 1/2"
Final Recommended Resistance1 in. wc
FrameYes
Frame MaterialChipboard
Frame TypeMoisture Resistant Die Cut Chipboard
High Initial Resistance0.25 in. wc
High Velocity500 FPM
Material PropertiesMoisture Resistant Die Cut
Max. Temp.180°F
Max. Velocity500 FPM
Media Area11 sq. ft.
Nominal Depth2"
Nominal Filter Size14" x 25" x 2"
Nominal Height14"
Nominal Pleat40%
Nominal Width25"
Pleats Per Linear Feet10

Shipping Info:

Ship weight (kg) 0.36
Ship height (cm)64.01
Ship length (cm)59.18
Ship width (cm)41.15
HS code8421398090
Country of OriginUS

Product Variants

ProductModelNominal Filter SizeNominal DepthNominal HeightNominal WidthActual HeightActual WidthActual DepthMedia AreaPrice
AIR HANDLER 33E895 High Capacity Pleated Filter 17 x 30 x 1 Merv 10 | AC6DMR 33E89517" x 30" x 1"1"17"30"16 1/2"29 1/2"3/4"11 sq. ft.€20.87
AIR HANDLER 3DVN4 High Capacity Diamond Pleat 12 x 20 x 2 Merv10 | AC8UJV 3DVN412" x 20" x 2"2"12"20"11.375"19 3/8"1 3/4"7.2 sq. ft.€14.07
AIR HANDLER 3GRT2 High Capacity Diamond Pleat 12 x 24 x 2 Merv10 | AC9HTZ 3GRT212" x 24" x 2"2"12"24"11.375"23 3/8"1 3/4"8.6 sq. ft.€20.17
AIR HANDLER 3GRT3 High Capacity Diamond Pleat 14 x 20 x 2 Merv10 | AC9HUA 3GRT314" x 20" x 2"2"14"20"13 1/2"19 1/2"1 3/4"8.7 sq. ft.€14.79
AIR HANDLER 3GRT4 High Capacity Diamond Pleat 14 x 25 x 2 Merv10 | AC9HUB 3GRT414" x 25" x 2"2"14"25"13 1/2"24 1/2"1 3/4"11 sq. ft.€18.93
AIR HANDLER 3GRT5 High Capacity Diamond Pleat 16 x 20 x 2 Merv10 | AC9HUC 3GRT516" x 20" x 2"2"16"20"15 1/2"19 1/2"1 3/4"9.8 sq. ft.€16.26
AIR HANDLER 3GRT6 High Capacity Diamond Pleat 16 x 24 x 2 Merv10 | AC9HUD 3GRT616" x 24" x 2"2"16"24"15.375"23 3/8"1 3/4"12.1 sq. ft.€16.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AIR HANDLER 4YUX2 High Capacity Pleated Filter 14 x 25 x 2 Merv10
€14.62 /unit