Flat Shipping

Flat Shipping at €24.99 + VAT

AIR HANDLER 2JTY6 Rigid Cell Filter 20 x 20 x 12 Inch | AC2FUX

AIR HANDLER 2JTY6 Rigid Cell Filter 20 x 20 x 12 Inch

Item: AC2FUX Model: 2JTY6
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€156.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRigid Cell Filter
Air Flow Rate500 FPM
Filter Efficiency45%
Final Recommended Resistance1.5 in. wc
HeaderNone
Initial Resistance0.32 in. wc
Max. Air Flow500 FPM
Max. Temp.180°F
Media Area33 sq. ft.
Nominal Depth12"
Nominal Height20"
Nominal Width20"
Actual Depth11 1/2"
Actual Filter Size19 3/8" x 19 3/8" x 11 1/2"
Actual Height19 3/8"
Actual Width19 3/8"
Air Filter Header TypeNo Header
Air Flow @ 300 Fpm833 CFM
Air Flow @ 500 Fpm1388 CFM
Air Flow @ 625 Fpm1736 CFM
Filter Efficiency - Air Filters45%
Filters OutAuto Emission Particulates, Coal Dust, Humidifier Dust, Lead Dust, MERV 9-12 Legionella, Milled Flour, Nebulizer Droplets
Frame Or Header MaterialGalvanized Steel
Gasket LocationNone
Gasket MaterialNone
Initial Resistance @ 300 Fpm0.15 in. wc
Initial Resistance @ 500 Fpm0.25 in. wc
Max. Velocity500 FPM
Media ColorYellow
Media MaterialSynthetic
Media Separator ConstructionMetal Pleat
Nominal Filter Size20" x 20" x 12"
Performance RatingMERV 9
Recommended Final Resistance1.5 in. wc
Removes Particles Down To1 µm to 3 µm
StandardsUL CLASSIFIED
Style - Air FiltersBox

Shipping Info:

Ship weight (kg) 6.75
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
HS code8421398090
Country of OriginUS

Product Variants

ProductModelNominal DepthNominal HeightNominal WidthMedia AreaFrame/header MaterialAir Flow RateFinal Recommended ResistancePrice
AIR HANDLER 2GHV1 Rigid Cell Filter 12 x 24 x 12 Inch | AB9YJJ 2GHV112"12"24"25 sq. ft.-500 FPM1.5 in. wc€137.82
AIR HANDLER 2GHV5 Rigid Cell Filter 20 x 20 x 12 Inch | AB9YJL 2GHV512"20"20"33 sq. ft.-500 FPM1.5 in. wc€142.76
AIR HANDLER 2GHV9 Rigid Cell Filter 20 x 24 x 12 Inch | AB9YJN 2GHV912"20"24"40 sq. ft.-500 FPM1.5 in. wc€145.85
AIR HANDLER 2GHW5 Rigid Cell Filter 24 x 24 x 12 Inch | AB9YJT 2GHW512"24"24"50 sq. ft.-500 FPM1.5 in. wc€199.62
AIR HANDLER 2JTY8 Rigid Cell Filter 20 x 24 x 12 Inch | AC2FUY 2JTY812"20"24"48 sq. ft.No Header500 FPM1.5 in. wc€183.68
AIR HANDLER 2JUF3 Rigid Cell Filter 12 x 24 x 6 Inch | AC2FVX 2JUF36"12"24"15 sq. ft.No Header500 FPM1.5 in. wc€138.09
AIR HANDLER 4YVA2 Rigid Cell Filter 12 x 24 x 12 Inch | AE2PQM 4YVA212"12"24"25 sq. ft.-500 FPM1.5 in. wc€90.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AIR HANDLER 2JTY6 Rigid Cell Filter 20 x 20 x 12 Inch
€156.08 /unit