Flat Shipping

Flat Shipping at €24.99 + VAT

AIPHONE JPS-4AED Video Intercom Station Kit, 5 13/64 Inch Heightt, 13 Inch Width, 3 Inch Size Dp | CV4PXL

AIPHONE JPS-4AED Video Intercom Station Kit, 5 13/64 Inch Height, 13 Inch Width, 3 Inch Size Dp

Item: CV4PXL Model: JPS-4AEDCross Ref: 52XA27
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2,801.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVideo Intercom Station Kit
Depth3"
Door Station Height5 1/2"
Door Station Width3 1/2"
Height5 13/64" , 5.203"
IncludesJP-4EMD Master Monitor, JP-DA Surface Mount Door Station And PS- 2420UL Power Supply
Voltage24V
Width13"
Camera FeaturesPan, Tilt, Zoom
Camera Lens Diameter1/4"
Camera TypeCMOS
Compatible With SeriesJP Series
Door Station InterfaceCall Buttons
For LocationIndoor/Outdoor
Mounting StyleSurface Mount
Operating Voltage24V DC
Video Screen Size7"
Wire ShieldingUnshielded

Shipping Info:

Ship weight (kg) 2.655
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginTH

Product Variants

ProductModelDoor Station HeightDoor Station WidthTypeDoor Station DepthMaster DepthMaster HeightMaster WidthVideo CapablePrice
AIPHONE JP-DV Door Station, 6 51/64 Inch Ht, 3 7/8 Inch Width, 1 Inch Dp, 1 Inch Door Station Ht | CN8DFQ JP-DV1"10"Indoor/Outdoor, Surface Mount1"1"6.797"3 7/8"Yes€556.57
AIPHONE JP-DVF Door Station, 8 1/4 Inch Ht, 5 21/64 Inch Width, 1 Inch Dp, 1 Inch Door Station Ht | CN8DFR JP-DVF1"10"Flush Mount, Indoor/Outdoor1"1"8 1/4"5.328"Yes€585.59
AIPHONE GTA-DESB Audio Entrance Station, 7 1/2 Inch Height, 5 5/16 Inch Width, 5/8 Inch Dp | CN8DFU GTA-DESB12 3/8"5.312"Indoor/Outdoor2 1/2"5/8"12 5/8"5.312"No€1,197.15
AIPHONE JPS-4AEDF Video Set, 12 3/4 Inch Heightt, 12 3/4 Inch Width, 3 1/4 Inch Size Dp | CN8DFV JPS-4AEDF1"10"Flush Mount, Indoor/Outdoor3 1/4"3 1/4"12 3/4"12 3/4"Yes€3,142.45
AIPHONE JPS-4AEDV Video Set, 12 3/4 Inch Heightt, 12 3/4 Inch Width, 3 1/4 Inch Size Dp | CN8DFW JPS-4AEDV1"10"Indoor/Outdoor, Surface Mount3 1/4"3 1/4"12 3/4"12 3/4"Yes€3,110.52
AIPHONE NHR-3TS Call Station, 4 3/4 Inch Height, 4 9/16 Inch Width, 2 1/2 Inch Dp, 1 Inch Height | CN8DFX NHR-3TS1"4 3/4"Indoor/Outdoor2 1/2"2 1/2"4 3/4"4.562"No€423.23
AIPHONE GT-1D Audio Tennant Handset, 7 55/64 Inch Height, 3 1/2 Inch Width, 2 1/2 Inch Dp | CN8DGC GT-1D3"4"Indoor/Outdoor2 1/2"2 1/2"7.859"3 1/2"No€111.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AIPHONE JPS-4AED Video Intercom Station Kit, 5 13/64 Inch Height, 13 Inch Width, 3 Inch Size Dp
€2,801.72 /unit