AIGNEP 85110-06-08 Composite Swivel Elbow, 3/8 Inch Tube x 1/2 Inch Swift-Fit | CL7VWQ

AIGNEP 85110-06-08 Composite Swivel Elbow, 3/8 Inch Tube x 1/2 Inch Swift-Fit

Item: CL7VWQ Model: 85110-06-08Cross Ref: 49JW81
In Stock

Get it by Friday, Jun 13

€2.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ApplicationAir
Body MaterialComposite
ColorBlack
Compatible Tube MaterialCopper, Nylon, Polyethylene, Polyurethane
Fitting MaterialNylon
Fitting Side B Connection TypeUniversal
Fittings Sub-categoryElbows
System Of MeasurementImperial
Fitting Side A Connection TypePush-to-Connect
Fitting Side A Tube Outer Diameter3/8"
Fitting Side B Pipe Size1/2"
Fitting Thread Size1/4"-14
Includes Pre-applied Thread SealantYes
Maximum Operating Pressure250 psi
Maximum Operating Temperature160°F
Minimum Operating Temperature0°F
Release Ring MaterialNBR70
Specific Fitting Shape90° Elbow Adapter
StandardsISO 14743:2004, PED 2014/68/UE, REACH 1907/2006, ROHS 2011/65/CE, SILICONE FREE CERTIFIED
Thread Sealant TypeNBR70

Shipping Info:

Ship weight (kg) 0.0338
Country of OriginIT

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AIGNEP 85110-06-08 Composite Swivel Elbow, 3/8 Inch Tube x 1/2 Inch Swift-Fit
€2.90 /unit