AIGNEP 82242N-06-06 Reducer, 3/8 Inch Female NPTF x Male BSPP | CL7VQZ

AIGNEP 82242N-06-06 Reducer, 3/8 Inch Female NPTF x Male BSPP

Item: CL7VQZ Model: 82242N-06-06
Limited Availability
€1.69 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ApplicationAir
Basic Fitting ShapeAdapter
Basic Pipe Fitting MaterialMetal
Basic Pipe Fitting ShapeAdapter
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size3/8"
Fitting Side A Outside Dia.3/8"
Fitting Side A Pipe Threading19
Fitting Side B GenderMale
Fitting Side B Nominal Pipe Size3/8"
Fitting Side B Outside Dia.3/8"
Includes Pre-applied Thread SealantNo
Includes SealNo
Low Lead Compliance LevelNot Compliant
Overall Length15/16"

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AIGNEP 82242N-06-06 Reducer, 3/8 Inch Female NPTF x Male BSPP
€1.69 /unit