AIGNEP 60130-06 Union Elbow, 3/8 Inch Tube, Stainless Steel | CL7VBT

AIGNEP 60130-06 Union Elbow, 3/8 Inch Tube, Stainless Steel

Item: CL7VBT Model: 60130-06Cross Ref: 49JW35
In Stock

Get it by Wednesday, Jun 11

€33.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ApplicationAir
Basic MaterialStainless Steel
Body MaterialStainless Steel
ColorSilver
Compatible Tube MaterialCopper, Nylon, Polyethylene, Polyurethane
Fitting MaterialStainless Steel
Fittings Sub-categoryElbows
System Of MeasurementImperial
Fitting Side A Tube Outer Diameter3/8"
Fitting Side B Tube Outer Diameter3/8"
Includes Pre-applied Thread SealantYes
Material Grade316L
Maximum Operating Pressure290 psi
StandardsISO 14743:2004, NSF/ANSI 169, PED 2014/68/UE, REACH 1907/2006, ROHS 2011/65/CE, SILICONE FREE CERTIFIED
Thread Sealant TypeFKM

Shipping Info:

Ship weight (kg) 0.0135
Country of OriginIT

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AIGNEP 60130-06 Union Elbow, 3/8 Inch Tube, Stainless Steel
€33.23 /unit