AIGNEP 60040-6 Union, 6mm Tube, Stainless Steel | CL7UYV

AIGNEP 60040-6 Union, 6mm Tube, Stainless Steel

Item: CL7UYV Model: 60040-6Cross Ref: 49JX79
Limited Availability
€15.34 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ApplicationAir
Basic MaterialStainless Steel
Body MaterialStainless Steel
ColorSilver
Compatible Tube MaterialCopper, Nylon, Polyethylene, Polyurethane
Fitting MaterialStainless Steel
Fittings Sub-categoryUnions
System Of MeasurementMetric
Fitting Side A Connection TypePush-to-Connect
Fitting Side A Tube Outer Diameter6 mm
Fitting Side B Connection TypePush-to-Connect
Fitting Side B Tube Outer Diameter6 mm
Includes Pre-applied Thread SealantYes
Material Grade316L
Maximum Operating Pressure290 psi
Maximum Operating Temperature437°F
Minimum Operating Temperature5°F
Overall Length1 3/8"
Release Ring MaterialPTFE, FKM
Specific Fitting ShapeStraight Connector
StandardsISO 14743:2004, NSF/ANSI 169, PED 2014/68/UE, REACH 1907/2006, ROHS 2011/65/CE, SILICONE FREE CERTIFIED
Thread Sealant TypeFKM

Shipping Info:

Ship weight (kg) 0.0045
Ship length (cm)3.49
Country of OriginIT

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AIGNEP 60040-6 Union, 6mm Tube, Stainless Steel
€15.34 /unit