AIGNEP 60000-12-1/2 Fitting, Straight Male, 12mm Tube x 1/2 Inch BSPT, Stainless Steel | CL7UWR

AIGNEP 60000-12-1/2 Male Connector, 316L Stainless Steel, Push-to-Connect x Universal, For 12 mm Tube OD

Item: CL7UWR Model: 60000-12-1/2Cross Ref: 49JX57
Limited Availability
€31.15 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ApplicationAir
Basic MaterialStainless Steel
Body MaterialStainless Steel
ColorSilver
Compatible Tube MaterialCopper, Nylon, Polyethylene, Polyurethane
Fitting MaterialStainless Steel
Fitting Side B Connection TypeUniversal
Fittings Sub-categoryConnectors
System Of MeasurementImperial/Metric
Fitting Side A Connection TypePush-to-Connect
Fitting Side A Tube Outer Diameter12 mm
Fitting Side B Pipe Size1/2"
Fitting Thread Size1/2"-14
Includes Pre-applied Thread SealantYes
Material Grade316L
Maximum Operating Pressure290 psi
Maximum Operating Temperature392°F
Minimum Operating Temperature5°F
Overall Length32 mm
Release Ring MaterialPTFE, FKM
Specific Fitting ShapeStraight Adapter
StandardsEN 331, REACH, ROHS
Thread Sealant TypeFKM

Shipping Info:

Ship weight (kg) 0.0135
Ship length (cm)3.2
Country of OriginIT

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AIGNEP 60000-12-1/2 Male Connector, 316L Stainless Steel, Push-to-Connect x Universal, For 12 mm Tube OD
€31.15 /unit