Flat Shipping

Flat Shipping at €24.99 + VAT

AIGNEP 55210-4-M5 Swivel Branch Tee, Nylon, Push-to-Connect x Push-to-Connect x Universal | CN8DDM

AIGNEP 55210-4-M5 Swivel Branch Tee, Nylon, Push-to-Connect x Push-to-Connect x Universal

Item: CN8DDM Model: 55210-4-M5Cross Ref: 49JV56
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSwivel Branch Tee
ApplicationAir
Body MaterialComposite
ColorBlack
Compatible Tube MaterialCopper, Nylon, Polyethylene, Polyurethane
Fitting Side A Connection TypePush To Connect
Fitting Side A Tube Outer Diameter4 mm
Fitting Side B Connection TypePush To Connect
Fitting Side B Tube Outer Diameter4 mm
Fitting Side C Connection TypeUniversal
Fitting Side C Pipe Size5 mm
Fittings Sub-categoryTees
Length1.312"
MaterialNylon
Max. Operating Pressure250 psi
Max. Operating Temp.160°F
Min. Operating Temp.0°F
Specific Fitting ShapeSwivel Adapter Tee
Sub-brandSwift Fit
System Of MeasurementMetric
Fitting MaterialNylon
Includes Pre-applied Thread SealantNo
Maximum Operating Pressure250 psi
Maximum Operating Temperature160°F
Minimum Operating Temperature0°F
Overall Length1 5/16"
StandardsEN 331, REACH, ROHS

Shipping Info:

Ship weight (kg) 0.0068
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFitting Side B Tube Outer DiameterFitting Side A Tube Outer DiameterFitting Side C Pipe SizeMax. Operating PressureMax. Operating Temp.ApplicationColorBody MaterialPrice
AIGNEP 85210-03-02 Swivel Branch Tee, Nylon, Push-to-Connect x Push-to-Connect x Universal | CN8DDN 85210-03-020.188"0.188"1/8"250 psi160°FAirBlackComposite€8.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AIGNEP 55210-4-M5 Swivel Branch Tee, Nylon, Push-to-Connect x Push-to-Connect x Universal
€6.88 /unit