Flat Shipping

Flat Shipping at €24.99 + VAT

AEROQUIP FJ3250-1212S Elbow, 90 Deg., Swivel, -12 Hose Dash Size, Steel | CJ2MCK

AEROQUIP FJ3250-1212S Elbow, 90 Deg., Swivel, -12 Hose Dash Size, Steel

Item: CJ2MCK Model: FJ3250-1212SCross Ref: 422X88
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€82.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item90 Degree Elbow
Fitting MaterialSteel x Steel
Fitting MovementSwivel
For Hose I.d.3/4"
Hose Fitting A Connection TypeJIC
Hose Fitting A GenderFemale
Hose Fitting A Size1 1/16"
Hose Fitting B Connection TypeCrimp
Hose Fitting B GenderGenderless
Hose Fitting B Size3/4"
Material Grade12L14, 12L15
StandardsSAE
Thread Size1-1/16"-12
Thread TypeJIC
Vacuum RatingNot Rated

Shipping Info:

Ship weight (kg) 0.135

Product Variants

ProductModelMPNPrice
AEROQUIP 4SA20FRC20 Elbow, 90 Deg., Swivel, Steel | CJ2LYA 4SA20FRC204SA20FRC20€322.41
AEROQUIP 4SA20FRB20 Elbow, 90 Deg., Swivel, Steel | CJ2LYD 4SA20FRB204SA20FRB20€291.53
AEROQUIP 4S24FLB24 Elbow, 90 Deg., Rigid, Steel | CJ2LYE 4S24FLB244S24FLB24€261.19
AEROQUIP 4SA12FJB10 Elbow, 90 Deg., Swivel, Steel | CJ2LYH 4SA12FJB104SA12FJB10€167.56
AEROQUIP 4SA8FRB8 Elbow, 90 Deg., ORS x Crimp, -8 Hose Dash Size, Steel | CJ2LYJ 4SA8FRB84SA8FRB8€68.16
AEROQUIP 4SA12FRB12 Elbow, 90 Deg., Swivel, -12 Hose Dash Size, Steel | CJ2LYN 4SA12FRB124SA12FRB12€138.64
AEROQUIP 1AA10FRB10.047 Elbow, 90 Deg., Swivel, -10 Hose Dash Size, Steel | CJ2LYR 1AA10FRB10.0471AA10FRB10.047€86.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AEROQUIP FJ3250-1212S Elbow, 90 Deg., Swivel, -12 Hose Dash Size, Steel
€82.57 /unit