AEROQUIP FC500-20-06000 Hydraulic Hose, 5100 PSI, 2 5/64 Inch Outside Dia., 50ft. Length | CJ2MKF

AEROQUIP FC500-20-06000 Hydraulic Hose, 5100 PSI, 2 5/64 Inch Outside Dia., 50ft. Length

Item: CJ2MKF Model: FC500-20-06000Cross Ref: 48ZY60
In Stock

Get it by Tuesday, Jun 10

€7,236.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Hose
Hose ColorBlack
Hose ConfigurationBulk Hose
Hose Inside Dia.1 1/4"
Hose Length50 ft.
Hose Outside Dia.1 27/32"
Hose Reinforcement MaterialCarbon Steel
Hose Tube MaterialSynthetic Rubber
Max. Working Pressure @ 70 F5100 psi
StandardsABS, DNV, EN 856 R13, MSHA, SAE 100R13, USCG

Shipping Info:

Ship weight (kg) 38.025

Product Variants

ProductModelHose LengthTemp. RangeCover MaterialDash SizeMin. Bend RadiusHose I.d.Tube MaterialReinforcementPrice
AEROQUIP GH493-24X25 Hydraulic Hose Bulk 1-1/2 Inch 25 Feet | AD6RHM 49U047 GH493-24X2525 ft.-40° to +260°Synthetic Rubber-2410"1 1/2"Synthetic Rubber4 Spiral Wire€1,959.54
AEROQUIP GH681-12-50 Hydraulic Hose, 2000 PSI, 2 5/64 Inch Outside Dia., 50ft. Length | CJ2MJF GH681-12-50--------€622.89
AEROQUIP FC254-20-25 Hydraulic Hose, 5100 PSI, 1 7/8 Inch Outside Dia., 25ft. Length | CJ2MJG FC254-20-25--------€1,958.39
AEROQUIP GH681-8-50 Hydraulic Hose, 3200 PSI, 2 5/64 Inch Outside Dia., 50ft. Length | CJ2MJH GH681-8-50--------€387.84
AEROQUIP FC500-24-06000 Hydraulic Hose, 5100 PSI, 2 5/64 Inch Outside Dia., 50ft. Length | CJ2MJJ FC500-24-06000--------€7,848.03
AEROQUIP FC619-24-25 Hydraulic Hose, 150 PSI, 1 49/64 Inch Outside Dia., 25ft. Length | CJ2MJK FC619-24-25--------€826.35
AEROQUIP FC300-08-25 Hydraulic Hose, 2000 PSI, 1 1/64 Inch Outside Dia., 25ft. Length | CJ2MJL FC300-08-25--------€316.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AEROQUIP FC500-20-06000 Hydraulic Hose, 5100 PSI, 2 5/64 Inch Outside Dia., 50ft. Length
€7,236.73 /unit