Flat Shipping

Flat Shipping at €24.99 + VAT

AEROQUIP 4SA8FJB8 Elbow, 90 Deg., JIC x Crimp, -8 Hose Dash Size, Steel | CJ2MBQ

AEROQUIP 4SA8FJB8 Elbow, 90 Deg., JIC x Crimp, -8 Hose Dash Size, Steel

Item: CJ2MBQ Model: 4SA8FJB8Cross Ref: 471Z61
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€59.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item90 Degree Elbow
Fitting MaterialSteel x Steel
Fitting MovementSwivel
Fitting Shape90° Elbow
For Hose Dash Size-8
For Hose I.d.1/2"
For Use With Hose SeriesEC525-12 to -32, EC600-12, -16, EC810-12, -16, FC254-12 to -32, FC273B-12, -16, FC500-12 to -24, FC636-12 to -32, FC736-12 to -32, GH493-12, GH506-12 to -32, H430-12 to -32, H430R-12 to -32, H464-12 to -32, H471-12 to -24, H485-16
Hose Fitting A Connection TypeJIC
Hose Fitting A GenderFemale
Hose Fitting A Size3/4"
Hose Fitting B Connection TypeCrimp
Hose Fitting B GenderGenderless
Hose Fitting B Size1/2"
Material Grade12L14, 12L15
ReusableNo
StandardsSAE J1176
Thread Size3/4"-16
Thread TypeJIC
Vacuum RatingNot Rated

Shipping Info:

Ship weight (kg) 0.63

Product Variants

ProductModelMPNPrice
AEROQUIP 4SA20FRC20 Elbow, 90 Deg., Swivel, Steel | CJ2LYA 4SA20FRC204SA20FRC20€322.41
AEROQUIP 4SA20FRB20 Elbow, 90 Deg., Swivel, Steel | CJ2LYD 4SA20FRB204SA20FRB20€291.53
AEROQUIP 4S24FLB24 Elbow, 90 Deg., Rigid, Steel | CJ2LYE 4S24FLB244S24FLB24€261.19
AEROQUIP 4SA12FJB10 Elbow, 90 Deg., Swivel, Steel | CJ2LYH 4SA12FJB104SA12FJB10€167.56
AEROQUIP 4SA8FRB8 Elbow, 90 Deg., ORS x Crimp, -8 Hose Dash Size, Steel | CJ2LYJ 4SA8FRB84SA8FRB8€68.16
AEROQUIP 4SA12FRB12 Elbow, 90 Deg., Swivel, -12 Hose Dash Size, Steel | CJ2LYN 4SA12FRB124SA12FRB12€138.64
AEROQUIP 1AA10FRB10.047 Elbow, 90 Deg., Swivel, -10 Hose Dash Size, Steel | CJ2LYR 1AA10FRB10.0471AA10FRB10.047€86.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AEROQUIP 4SA8FJB8 Elbow, 90 Deg., JIC x Crimp, -8 Hose Dash Size, Steel
€59.26 /unit