Flat Shipping

Flat Shipping at €24.99 + VAT

AEROQUIP 4797-4B Hose Fitting Socketless Push In | AA6PRD 14L790

AEROQUIP 4797-4B Hose Fitting Socketless Push In

Item: AA6PRD Model: 4797-4BCross Ref: 14L790
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€7.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Hose Fitting
Dash Size4
FinishBrass Plated
Fitting MaterialBrass
Fitting TypePush In
Hose1/4"
Length1.46"
MaterialBrass
Sae Flare Size (in.)4"
TypeSocketless
Barb Size1/4"
Fitting ShapeStraight
For Hose Dash Size-4
For Hose I.d.1/4"
For Use With Hose Series2556, 2565, FC332, FC647, H201 Series
Hose Fitting A Connection TypeJIC
Hose Fitting A GenderMale
Hose Fitting A Size1/4"
Hose Fitting B Connection TypeHose Barb
Hose Fitting B GenderMale
Hose Fitting B Size1/4"
Material GradeCA360
Max. Working Pressure @ 70 F300 psi
Overall Length1.46 mm
ReusableYes
Thread Size7/16"-20
Thread TypeJIC

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)1.27
Ship length (cm)20.32
Ship width (cm)15.24
HS code7307929000
Country of OriginMX

Product Variants

ProductModelFitting MaterialFinishTypeHoseMaterialSae Flare Size (in.)Price
AEROQUIP 4738-2-4B Hose Fitting Socketless Push In | AA6PRC 14L789 4738-2-4BBrassBrass PlatedSocketless1/4"Brass-€4.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AEROQUIP 4797-4B Hose Fitting Socketless Push In
€7.80 /unit