Flat Shipping

Flat Shipping at €24.99 + VAT

AEROQUIP 412-32-32S Hydraulic Hose Fitting, -32 For Hose Dash Size, 2 Inch Fitting Size | CN8DAX

AEROQUIP 412-32-32S Hydraulic Hose Fitting, -32 For Hose Dash Size, 2 Inch Fitting Size

Item: CN8DAX Model: 412-32-32SCross Ref: 796AN8
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€218.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Hose Fitting
FinishDura Kote
Fitting MaterialCarbon Steel
Fitting ShapeStraight
For Hose Dash Size-32
For Hose I.d.2"
GradeGrade 12114/12115
Hose Fitting A GenderMale
Hose Fitting A Size2"
Hose Fitting A TypeNPTF
Hose Fitting B Connection TypeLine, Hose, Tube
Hose Fitting B Size2"
Length4.06"
Max. Working Pressure @ 70 Deg. F300 psi
ReusableYes
Thread Size2"-11 1/2
Thread TypeNPTF
Hose Fitting A Connection TypeNPTF
Material Grade12L14/12L15
Max. Working Pressure @ 70 F300 psi
Overall Length4.06"

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFor Hose I.d.For Hose Dash SizeMax. Working Pressure @ 70 Deg. FHose Fitting A TypeHose Fitting B SizeHose Fitting A SizeHose Fitting A GenderFitting ShapePrice
AEROQUIP 4411-20S Hydraulic Hose Fitting, -20 For Hose Dash Size, 1 1/4 Inch Fitting Size | CN8DAP 4411-20S1 1/4"-625 psiSAE 371 1/4"1 5/8"FemaleStraight€140.89
AEROQUIP 412-20-20S Hydraulic Hose Fitting, -20 For Hose Dash Size, 1 1/4 Inch Fitting Size | CN8DAQ 412-20-20S1 1/4"-625 psiNPTF1 1/4"1 1/4"MaleStraight€121.12
AEROQUIP 412-24-24S Hydraulic Hose Fitting, -24 For Hose Dash Size, 1 1/2 Inch Fitting Size | CN8DAR 412-24-24S1 1/2"-24500 psiNPTF1 1/2"1 1/2"MaleStraight€113.85
AEROQUIP 4411-24S Hydraulic Hose Fitting, -24 For Hose Dash Size, 1 1/2 Inch Fitting Size | CN8DAT 4411-24S1 1/2"-24500 psiSAE 371 1/2"1 7/8"FemaleStraight€218.96
AEROQUIP 411-24S Hydraulic Hose Fitting, -24 For Hose Dash Size, 1 1/2 Inch Fitting Size | CN8DAU 411-24S1 1/2"-24500 psiSAE 371 1/2"1 7/8"FemaleStraight€102.22
AEROQUIP 411-32S Hydraulic Hose Fitting, -32 For Hose Dash Size, 2 Inch Fitting Size | CN8DAV 411-32S2"-32300 psiSAE 372"2 1/2"FemaleStraight€244.87
AEROQUIP 4411-32S Hydraulic Hose Fitting, -32 For Hose Dash Size, 2 Inch Fitting Size | CN8DAW 4411-32S2"-32300 psiSAE 372"2 1/2"FemaleStraight€373.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AEROQUIP 412-32-32S Hydraulic Hose Fitting, -32 For Hose Dash Size, 2 Inch Fitting Size
€218.58 /unit