Flat Shipping

Flat Shipping at €24.99 + VAT

AEROQUIP 2021-6-5S Hose Adapter Elbow 1/2-20 | AA6PQU 14L781

AEROQUIP 2021-6-5S Hose Adapter Elbow 1/2-20

Item: AA6PQU Model: 2021-6-5SCross Ref: 14L781
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€13.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Hose Adapter
FinishTrivalent Chromium Plated
Fitting MaterialCarbon Steel
Fitting TypeMNPT
Length1.42"
Max. Operating Pressure8000 psi
Thread TypeMNPT x Male JIC
Compatible Pipe Size3/8"
CrimpableNo
Fitting MovementRigid
Fitting ShapeStraight
For Hose TypeHydraulic
Hose Fitting A Connection TypeNPT
Hose Fitting A GenderMale
Hose Fitting A Size3/8"
Hose Fitting B Connection TypeJIC
Hose Fitting B GenderMale
Hose Fitting B Size5/16"
Includes O-ringNo
Material Grade12L14, 12L15
Max. Working Pressure @ 70 F8000 psi
Thread Size3/8"-18

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)3.81
Ship width (cm)2.54
HS code7307929000
Country of OriginUS

Product Variants

ProductModelMax. Operating PressureMale Jic SizeFitting MaterialFitting TypePrice
AEROQUIP 2021-24-24S Hose Adapter 1-7/8-12 | AA6PQR 14L779 2021-24-24S2000 psi13"Carbon Steel-€39.47
AEROQUIP 2021-32-32S Hose Adapter 37 Degree Elbow 2-12-12 | AA6PQT 14L780 2021-32-32S1250 psi14"Carbon Steel-€73.86
AEROQUIP 2024-20-20S Hose Adapter Elbow 1-5/8-12 | AA6PQV 14L782 2024-20-20S3000 psi13"Carbon Steel-€58.72
AEROQUIP 2024-6-5S Hose Adapter Elbow 1/2-20 | AA6PQW 14L783 2024-6-5S8000 psi-Carbon SteelMNPT€25.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AEROQUIP 2021-6-5S Hose Adapter Elbow 1/2-20
€13.78 /unit