Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 1PCP6 Ptfe Hose 1/2 Id x 12 L Brass 1500 Psi | AB2WJT

AEROQUIP 1PCP6 Ptfe Hose 1/2 Id x 12 L Brass 1500 Psi

Item: AB2WJT Model: 1PCP6
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€78.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPTFE Hose Assembly
Cover MaterialStainless Steel
Dash Size10
Female Jic Size (in.)7/8"-14
Fitting MaterialBrass
GradePharmaceutical
Hose Inside Dia.1/2"
Hose Length12"
Hose Outside Dia.0.648"
Max. Operating Pressure1500 psi
Min. Bending Radius6 1/2"
Temp. Range-65°F to +450°F
Tube MaterialPolytetrafluoroethylene

Shipping Info:

Ship weight (kg) 0.216
Ship height (cm)2.54
Ship length (cm)15.24
Ship width (cm)26.67
HS code3917390010
Country of OriginUS

Product Variants

ProductModelHose LengthFitting MaterialHose Inside Dia.Cover MaterialTube MaterialGradeMax. Operating PressureMin. Bending RadiusPrice
APPROVED VENDOR 1PCK7 Ptfe Hose 1/2 Id x 12 Inch Length Stainless Steel 1500 Psi | AB2WHR 1PCK712"Stainless Steel1/2"Stainless SteelPolytetrafluoroethylenePharmaceutical1500 psi6 1/2"€196.86
APPROVED VENDOR 1PCK9 Ptfe Hose 1/2 Id x 18 Inch Length Stainless Steel 1500 Psi | AB2WHT 1PCK918"Stainless Steel1/2"Stainless SteelPolytetrafluoroethylenePharmaceutical1500 psi6 1/2"€208.80
APPROVED VENDOR 1PCL2 Ptfe Hose 1/2 Id x 24 Inch Length Stainless Steel 1500 Psi | AB2WHU 1PCL224"Stainless Steel1/2"Stainless SteelPolytetrafluoroethylenePharmaceutical1500 psi6 1/2"€219.45
APPROVED VENDOR 1PCL3 Ptfe Hose 1/2 Id x 36 Inch Length Stainless Steel 1500 Psi | AB2WHV 1PCL336"Stainless Steel1/2"Stainless SteelPolytetrafluoroethylenePharmaceutical1500 psi6 1/2"€141.54
APPROVED VENDOR 1PCL4 Ptfe Hose 1/2 Id x 48 Inch Length Stainless Steel 1500 Psi | AB2WHW 1PCL448"Stainless Steel1/2"Stainless SteelPolytetrafluoroethylenePharmaceutical1500 psi6 1/2"€259.36
APPROVED VENDOR 1PCL5 Ptfe Hose 1/2 Id x 60 Inch Length Stainless Steel 1500 Psi | AB2WHX 1PCL560"Stainless Steel1/2"Stainless SteelPolytetrafluoroethylenePharmaceutical1500 psi6 1/2"€171.80
APPROVED VENDOR 1PCP7 Ptfe Hose 1/2 Id x 18 L Brass 1500 Psi | AB2WJU 1PCP718"Brass1/2"Stainless SteelPolytetrafluoroethylenePharmaceutical1500 psi6 1/2"€81.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AEROQUIP 1PCP6 Ptfe Hose 1/2 Id x 12 L Brass 1500 Psi
€78.35 /unit