Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 1PCN8 Ptfe Hose 5/16 Id x 60 L Brass 2500 Psi | AB2WJK

AEROQUIP 1PCN8 Ptfe Hose 5/16 Id x 60 L Brass 2500 Psi

Item: AB2WJK Model: 1PCN8
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€83.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPTFE Hose Assembly
Cover MaterialStainless Steel
Dash Size6
Female Jic Size (in.)9/16"-18
Fitting MaterialBrass
GradePharmaceutical
Hose Inside Dia.5/16"
Hose Length60"
Hose Outside Dia.0.445"
Max. Operating Pressure2500
Min. Bending Radius4"
Temp. Range-65°F to +450°F
Tube MaterialPolytetrafluoroethylene
Hose Fitting Material ABrass
Hose Fitting Material BBrass
Hose Fitting Size A9/16"
Hose Fitting Type AFJIC
Hose Fitting Type BFJIC
Length5 ft.
StandardsFDA 41, SAE100R14

Shipping Info:

Ship weight (kg) 0.2925
Ship height (cm)0.76
Ship length (cm)35.56
Ship width (cm)40.64
HS code3917390010
Country of OriginUS

Product Variants

ProductModelHose LengthFitting MaterialMax. Operating PressureHose Inside Dia.Cover MaterialTube MaterialGradeMin. Bending RadiusPrice
APPROVED VENDOR 1PCH1 Ptfe Hose 5/16 Id x 12 Inch Length Stainless Steel 2500 Psi | AB2WHD 1PCH112"Stainless Steel2500 psi5/16"Stainless SteelPolytetrafluoroethylenePharmaceutical4"€79.84
APPROVED VENDOR 1PCH3 Ptfe Hose 5/16 Id x 18 Inch Length Stainless Steel 2500 Psi | AB2WHE 1PCH318"Stainless Steel2500 psi5/16"Stainless SteelPolytetrafluoroethylenePharmaceutical4"€83.14
APPROVED VENDOR 1PCH5 Ptfe Hose 5/16 Id x 24 Inch Length Stainless Steel 2500 Psi | AB2WHF 1PCH524"Stainless Steel25005/16"Stainless SteelPolytetrafluoroethylenePharmaceutical4"€88.47
APPROVED VENDOR 1PCH7 Ptfe Hose 5/16 Id x 36 Inch Length Stainless Steel 2500 Psi | AB2WHG 1PCH736"Stainless Steel2500 psi5/16"Stainless SteelPolytetrafluoroethylenePharmaceutical4"€98.46
APPROVED VENDOR 1PCH9 Ptfe Hose 5/16 Id x 48 Inch Length Stainless Steel 2500 Psi | AB2WHH 1PCH948"Stainless Steel2500 psi5/16"Stainless SteelPolytetrafluoroethylenePharmaceutical4"€109.72
APPROVED VENDOR 1PCJ2 Ptfe Hose 5/16 Id x 60 Inch Length Stainless Steel 2500 Psi | AB2WHJ 1PCJ260"Stainless Steel2500 psi5/16"Stainless SteelPolytetrafluoroethylenePharmaceutical4"€120.39
APPROVED VENDOR 1PCN3 Ptfe Hose 5/16 Id x 12 L Brass 2500 Psi | AB2WJE 1PCN312"Brass2500 psi5/16"Stainless SteelPolytetrafluoroethylenePharmaceutical4"€35.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AEROQUIP 1PCN8 Ptfe Hose 5/16 Id x 60 L Brass 2500 Psi
€83.43 /unit